Infrarot-Thermometer, Typ=CATCT3MHSFK, Auflösung=-999, Eingänge=1, Genauigkeit=2 °C, IR Temperature Range Max.=600 °C, IR Temperature Range Min.=100 °C, Reaktionszeit=1 ms, Anzeigedisplay=LCD, Temp...
Infrarot-Thermometer, Typ=OPTCTLT20, Auflösung=0.1 °C, Eingänge=1, Genauigkeit=1 %, IR Temperature Range Max.=975 °C, IR Temperature Range Min.=-50 °C, Reaktionszeit=150 ms, Anzeigedisplay=LCD, Dat...
Infrarot-Thermometer, Typ=OPTCSLT15K, Auflösung=0.1 °C, Eingänge=-999, Genauigkeit=1.5 %, IR Temperature Range Max.=1030 °C, IR Temperature Range Min.=-40 °C, Reaktionszeit=150 ms, Datenspeicherung...
Infrarot-Thermometer, Typ=CATCTLT15CB3K, Auflösung=-999, Eingänge=1, Genauigkeit=1 °C, IR Temperature Range Max.=600 °C, IR Temperature Range Min.=-50 °C, Reaktionszeit=150 ms, Anzeigedisplay=LCD, ...
Infrarot-Thermometer, Typ=OPTRIS MSPLUS, Auflösung=0.1 °C, Batterielebensdauer=20 h, Eingänge=1, Genauigkeit=1 °C, IR Temperature Range Max.=530 °C, IR Temperature Range Min.=-32 °C, Reaktionszeit=...
Mikro-IR-Thermometer, Typ=CATCSMVLT15SF0505K, Auflösung=0.1 °C, Eingänge=1, Genauigkeit=1 °C, IR Temperature Range Max.=1030 °C, IR Temperature Range Min.=-50 °C, Reaktionszeit=14 ms, Temperaturska...
Mikro-IR-Thermometer, Typ=CATCSMALT15SF0505K, Auflösung=0.1 °C, Eingänge=1, Genauigkeit=1 °C, IR Temperature Range Max.=1030 °C, IR Temperature Range Min.=-50 °C, Reaktionszeit=14 ms, Temperaturska...
Mikro-IR-Thermometer, Typ=CATCSMA3MHSF305K, Auflösung=0.1 °C, Eingänge=1, Genauigkeit=2 °C, IR Temperature Range Max.=600 °C, IR Temperature Range Min.=100 °C, Reaktionszeit=20 ms, Temperaturskala=...
Mini IR-Thermometer, Typ=CATCSLT15SFCB3K, Auflösung=0.1 °C, Eingänge=1, Genauigkeit=1.5 °C, IR Temperature Range Max.=1030 °C, IR Temperature Range Min.=-50 °C, Reaktionszeit=25 ms, Temperaturskala...