Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

OTB Datenkabel Micro-USB - 1,8m - schwarz


Menge:  Stück  
Produktinformationen
zubehör
zubehör
Artikel-Nr.:
     1039U-98398004200
Hersteller:
     OTB
Herst.-Nr.:
     8004200
EAN/GTIN:
     4260220075110
Suchbegriffe:
Alarmkabel
Datenkabel
Datenleitung
Datenübertragungskabel
Kindle2 / Blackberry Pearl 8220 / Pearl 8230 / Curve 8520 / Curve 8530 / Curve 8900 / Pearl 3G / Storm 9500 / Storm2 9520 / Storm 9530 / Storm2 9550 / Tour 9630 / Bold 9650 / Bold 9700 / Torch 9800 / PlayBook / Q10 / Z3 / Z5 / Z10 / Z30
Bose Soundlink Mini 2
Coolpad Porto / Porto S / Modena 2 / Torino / Torino S
Doro Liberto 820 / Liberto 810 / Liberto 650 / PhoneEasy 745 / PhoneEasy 632 / PhoneEasy 631 / PhoneEasy 622 / PhoneEasy 621 / PhoneEasy 613 / PhoneEasy 612 / PhoneEasy 508 / Primo 365 / Primo 405 / Primo 413 / Primo 571 / Primo 305
Emporia Connect GPS / Talk Plus
Google Nexus One / Nexus S / Nexus 2 / Nexus 4 / Nexus 5 / Nexus 6 / Nexus 7
HTC One M10 / X9 / Desire 825 / 7 Mozart / 7 Surround / T8788 / 7 Trophy / Aria / Arrive / Desire / Bravo / Desire HD / Ace / Desire Z / G2 / EVO Shift 4G / Freestyle / Google Nexus One / HD7 / HD3 / HTC Espresso / T-Mobile myTouch2 / yTouch / 3G Slide / Inspire 4G / Legend / Leo / Firestone / HD2 / myTouch 4G / ThunderBolt 4G / Wildfire / Sensation XL / One V / Desire X / Windows Phone 8S / Windows Phone 8x / One S / One C2 / One X / One X+ / One SV / One M7 / One M8 / One M9 / One Mini / One Mini 2 / One Max T6 / Butterfly S / Butterfly / Butterfly 2 / Desire 200 / Desire SV / Desire 500 / Desire 600 / Desire 601 / Desire 610 / Desire 816 / Desire Eye / Evo 3D / Desire 626
Huawei Honour White / Ascend G6 / Ascend P1 / Ascend P6 / Ascend P7 / Ascend P7 Mini / Ideos X3 / Ascend Y300 / Ascend Y330 / Ascend Y530 / Ascend Y550 / Ascend G620S / Ascend G610 / Ascend G630 / Ascend G730 / Ascend G750 / Ascend G7 / Ascend Mte 7 / Ascend Mate 7 / Horor 3X / Mate S / Y6 / Y625 / Y5 / Y3 / G8 / P8 / P8 Lite / Y530 / G Play mini / Talkband B2 / Mate 8 / Y5 II / Y6 II compact / ShotX / GT3 / GX8 / MateBook / MediaPad M2 10.0 / MediaPad M2 8.0 / MediaPad M3 / MediaPad T2 10.0 Pro / MediaPad T2 7.0 Pro
One Plus One / One Plus Two
Kazam Tornado 5.0 / Tornado² 5.0 / Thunder 350L / Thunder 5.0 / Thunder² 5.0 / Thunder Q4.5 / Trooper 6.0 / Trooper² 6.0 / Trooper 5.0 / Trooper² 5.0 / Trooper 4.5 / Trooper² 4.5 / Trooper 4.0 / Trooper² 4.0 / Trooper X5.5 / Life B6 / life B4 / Life b2 / Life C5 / Life C4 / Thunder 340R / Life R5
Kyocera E1100 Neo / E2000 Tempo / M1400 Laylo / S1300 Melo / S2300 Torino / Loft / S2400 Adreno / TNT / S4000 Mako
LG 220 / 220c / AX155 / AX265 / UX265 Banter / AX300 / AX500 Swift / AX585 Rhythm / AX830 Glimmer / AX840 / UX840 Tritan / BL40 New Chocolate / C900 Quantum / CF360 / Chocolate Touch VX8575 / AX8575 / CT810 Incite / eXpo / Flex / F70 / IQ / GW820 / GD880 Mini / GD900 Crystal / GM730 Eigan / GM750 / GR500 Xenon / GS505 Sentio / GT500 Puccini / GT505 / GT550 Encore / GW370 Neon II / GW520 / KF750 / CF750 Secret / LG830 Spyder / LN240 Remarq / LN510 / Rumor Touch / Nexus 5 / Optimus G2 / G3 / G3 s / G Flex 2 / G2 Mini / G Pro / G Pro 2 / Optimus GJ E975W / LS670 Optimus S / Optimus L1 II Tri E475 / Optimus L5 E610 / Optimus L7 P700 / Optimus L7 II P710 / Optimus L9 II / Optimus L3 E400 / Optimus G E975 / Optimus L9 P760 / LX265 Rumor2 / LX290 / LX370 / AX370 / UX370 / L40 / LX400 / LX600 Lotus / LX610 Lotus Elite / MN240 Imprint / MS690 Optimus M / MT375 Lyric / Optimus 2x P990 Star / P509 Optimus T / Optimus L9 P760 / Prime GS390 / Shine II GD710 / UN430 Wine II / US670 Optimus U / UX280 Wine / UX300 / UX310 / AX310 / LW310 / MT310 Helix / UX585 Rhythm / UX830 / Glimmer / Vantage / VN250 / Cosmos / VN270 Cosmos Touch / VN530 Octane / VS660 Vortex / VS740 Ally / VS750 Fathom / Vu Plus GR700 / VX11000 EnV Touch / VX5500 / VX5600 / Accolade / VX7100 Glance / VX8360 / VX8560 Chocolate 3 / VX8610 Decoy / VX9600 Versa / G Flex 2 / LG G4 / Magna / Spirit / Leon / Joy / X Power / X Mach / X Cam / X Screen / V10
Microsoft Lumia 532 / Lumia 535 / Lumia 550 / Lumia 640 / Lumia 640 XL / Lumia 650 / Lumia 650 DS / Lumia 930
Motorola Moto E / Moto G / Moto G (2. Generation) / Moto G (3. Generation) / DVX / Moto X / Droid Ultra Xt1080 / IDEN Series i9 Stature / Q Series Q Global / Q9 / Q9h / QA Series Evoke QA4 / Hint QA30 / RAZR VE20 / RAZR2 V8 / V9 / V9m / ROKR E8 / U9 / V Series Adventure V750 / Rapture VU30 / Renegade V950 / Z Series Krave ZN4 / Z9 / Zine ZN5 / A555 Devour / A957 Droid Pro / AURA / Bravo / Citrus WX445 / CLIQ / CLIQ MB200 / Morrison / DEXT MB / CLIQ 2 / Cliq XT / Zeppelin / Crush / Defy MB525 / Defy+ / Droid 2 Global A956 / Droid X / MB810 / Flipout / Flipside / i1 / Opus One / i410 / i465 Clutch / i680 / i686 Brute / i776 / i856 Debut / i886 / MB860 Atrix 4G / MileStone / QA1 Karma / Quench / V860 Barrage / VE440 / W766 Entice / XT610 Venus Droid Pro / XT720 Milestone / XT615 Motoluxe / XT910 RAZR
Mobistel Cynus F3
Nokia 1006 / Lumia 1320 / Lumia 1520 / 1606 / 2520 / 2605 Mirage / 3606 / 6205 / 6350 Snapper / 6500 classic / 6750 Grouper / Mural / 7705 Twist / 7900 Prism / 8600 Luna / 8800 Arte / 8800 Carbon Arte / 8800 Sapphire Arte / C3-01 / C6-01 / N8 / N85 / N900 / N96 / N97 / N97 mini / X2-01 / Lumia Icon / Lumia 525 / Lumia 710 / Lumia 800 / Lumia 820 / Lumia 920 / Lumia 929 / Lumia 1520 / 300 Asha / Lumia 620 / Asha 206 DUAL SIM / Asha 206 / Asha 301 DUAL SIM / Asha 301 / Asha 210 DUAL SIM / Asha 210 / Asha 501 / X / X+ / XL / Lumia 530 / Lumia 630 / Lumia 640 / Lumia 600 / Lumia 603 / Lumia 700 / Lumia 701 / Lumia 730 / Lumia 735 / Lumia 830 / Lumia 930 / Lumia N8 / Lumia N810 / Lumia N900 / Lumia X3-02 / Lumia N8 / Lumia E7 / Lumia E6 / Lumia C7 / Lumia C6 / Lumia C3 / Lumia C2 / Asha 302 / Asha 303 / Asha 300 / Asha 201 / Nokia 808
Palm Treo 800W / PRO 850 / Pixi CDMA / Eos CDMA / Pixi GSM / Castle / Eos GSM / Pixi Plus / Pre 2 CDMA / Pre 2 GSM / Pre 3
Olympia Viva
Panasonic Eluga
Pantech Crux / EASE P2020 / JEST TX8040 / Laser
Raspberry Pi / Pi B+
Samsung Galaxy Alpha SM-G850F / Galaxy A3 SM-A300 / Galaxy A5 SM-A500 / Galaxy A7 SM-A700 / Galaxy A3 (2016) SM-A310 / Galaxy A5 (2016) SM-A510 / Galaxy A7 (2016) SM-A710 / Galaxy A8 / Galaxy J1 SM-J100 / Galaxy J3 SM-J300 / Galaxy J5 SM-J500 / Galaxy J7 SM-J700 / Galaxy S7 SM-G930 / Galaxy S7 Edge SM-G935 / Galaxy Note Edge SM-N915F / Galaxy Note 3 Neo SM-N7505 / Galaxy S3 Neo GT-I9301 / Galaxy Edge / Galaxy S GT-I9000 Galaxy S / Galaxy S II GT-i9100 / Galaxy S2 GT-i9100 / Galaxy S III GT-i9300 / Galaxy S3 GT-i9300/ Galaxy S IV GT-i9505 / Galaxy S4 GT-i9505 / Galaxy S IV GT-i9500 / Galaxy S4 GT-i9500 / Galaxy S4 Mini GT-i9195 / Galaxy S4 Active GT-I9295 / Galaxy Note GT-N7000 / Galaxy Note II GT-N7100 / Galaxy Note 3 GT-N9005 / Galaxy S III Mini GT-I8190 / Galaxy S3 Mini GT-I8190 / Galaxy S3 Mini GT-I8192 / Galaxy S3 Mini GT-I8195 / Galaxy S3 Mini GT-I8200 / Galaxy S3 Mini GT-I8200n / Galaxy Premier GT-I9260 / Galaxy Express GT-I8730 / Galaxy Star GT-S5280 / Galaxy Pocket Plus GT-S5301 / Galaxy Pocket Neo GT-S5310 / Galaxy Young GT-S6310N / Galaxy Fame GT-S6810P / Galaxy Trend GT-S7560 / Galaxy XCover 2 GT-S7710 / Galaxy Rex60 GT-C3310R / Galaxy Rex70 GT-S3800W / Galaxy Rex80 GT-S5220R / GT-S5310 / Galaxy S4 Active GT-I9295 / Galaxy S4 Mini GT-I9190 / Galaxy S IV Mini GT-I9195 / Galaxy S5 SM-G900 / Galaxy S V / Galaxy S5 Mini SM-G800 / Galaxy Express II / SCH-i500 Fascinate / Mesmerize / SGH-i897 Captivate / SGH-T959 Vibrant / SGH-T959v Galaxy S 4G / Galaxy Y / Galaxy S4 Zoom SM-C101 / Galaxy XCover 2 GT-S7710 / Galaxy S5 SM-G900 / Galaxy S5 GT-I9600 / Galaxy S5 Prime / Galaxy S5 Active / Galaxy S5 Mini G800F / Galaxy S6 SM-G920 / Galaxy S6 F-G920FZKADBT / Galaxy S6 Edge SM-G925 / Galaxy S6 Edge F-G925FZKADBT / Galaxy Note 4 SM-N910 / Galaxy K Zoom / Galaxy F / Galaxy Tab 3 Lite 7.0 SM-T110 / Galaxy Tab 4 7.0 / Galaxy Tab 4 8.0 / Galaxy Tab 4 10.1 / Galaxy Ace / Galaxy Ace 2 / Galaxy Ace 3 / Galaxy Mega 6.3 GT-I9200 / Galaxy Mega 5.8 GT-I9152 / Galaxy Young / Galaxy Young Duos / Galaxy Note 8.0 / Galaxy NotePro 12.2 / Galaxy TabPro 8.4 / Galaxy TabPro 10.1 / Galaxy Core Plus C3500 / T-S5360 / SPH-D700 Epic 4G / GT S8000 Jet / Cubic / GT-i8000 Omnia II / GT-S8500 Wave / i7500 / GT-i7500 / Galaxy / i8910 HD / Ativ S SGH-I187 / Acme / Omnia HD / Instinct 2 / Instinct S50 / Instinct HD / M8910 / GT-M8910 / Pixon 12 / Nexus S I9023 / Nexus 2 / S5600 / GT-S5600 / Preston Gallery / SCH-i100 Gem / SCH-i220 Code / SCH-I400 Continuum / SCH-i920 / Omnia II CDMA / SCH-R350 / SCH-R351 / Freeform / SCH-R360 Freeform II / SCH-R460 Myshot 2 / SCH-R470 TwoStep / SCH-R560 Messager 2 / SCH-R630 Messager Touch / SCH-R850 Caliber / SCH-R880 Acclaim / SCH-R900 Craft / SCH-U320 Haven / SCH-U360 Gusto / SCH-U460 Intensity II / SCH-U820 Reality / SGH-A597 Eternity II / SGH-A667 Evergreen / SGH-A687 Strive / SGH-A797 Flight / SGH-A817 Solstice II / SGH-A847 Rugby II / SGH-A897 Mythic / SGH-A927 Flight II / SGH-i917 Focus / SGH-T359 Smiley :) / SGH-T479 Gravity 3 / SGH-T669 Gravity Touch / SGH-T939 / Behold 2 / SPH-i350 / Intrepid / SPH-M220 / SPH-M240 / SPH-M320 / SPH-M330 / SPH-M350 Seek / SPH-M540 Rant / SPH-M550 Exclaim / SPH-M560 Reclaim / SPH-M570 / Restore / SPH-M630 Highnote / SPH-M850 / SPH-M900 / Instinct Q / Moment / SPH-M910 Intercept / SPH-M920 Transform / Galaxy S6 Edge + / Galaxy S6 Edge Plus / Galaxy Tablet S2 / Galaxy J5 / Galaxy S3 Neo / Galaxy S5 Neo / Galaxy Note 5 / Galaxy S6 Active / Galaxy XCover 3
Sanyo Incognito SCP-6760 / Katana Eclipse / Katana Eclipse X / Katana LX SCP-3800 / Pro-200 / Pro-700 / S1 / SCP-2700 / SCP-3810
Sony Reader PRS-650
Sony Aspen / Cedar / Spiro / Vivaz / Vivaz pro / Xperia Ray / Xperia Arc / Xperia E4 / Xperia E4g / Xperia Arc S / Xperia S / Xperia M4 Aqua / Xperia U / Xperia P / Xperia Sola / Xperia T3 / Xperia Z3 / Xperia ZL2 / Xperia X8 / Xperia X10 / Xperia X10 Mini / Xperia X10 Mini Pro / Txt Pro / Xperia PLAY / Mix Walkman / Spiro / Xperia Pro / Xperia Active / Xperia Neo / Xperia Neo V / Xperia Ion / Xperia E / Xperia E1 / Xperia E3 / Xperia J / Xperia M2 / Xperia M4 Aqua / Xperia M5 / Xperia T / Xperia V / Xperia Tipo Yendo / Xperia S / Xperia SP / Xperia Style / Xperia P / Xperia Z / Xperia Z1 / Xperia Z1 Compact / Xperia Z2 / Xperia Z3 / Xperia Z3 compact / Xperia Z3 Tablet Compact / Xperia Z4 / Xperia ZL / Xperia C / Xperia Z Ultra / Xperia Tablet Z / Xperia Z2 Tablet / Xperia Z5 / Xperia Z5 Compact / Xperia Z5 Premium / Xperia Z3+ / Xperia Z4 Tablet / Xperia X / Xperia X Performance / Xperia XA / Playstation 4 PS4 Controller CUH-ZCT1 Series / Playstation 4 PS4 Controller CUH-ZCT2 Series
Tolino Shine
WikoBloom / Cink Peax / Darkfull / Darkmoon / Darknight / Fizz / Getaway / Highway / Rainbow / Slide / Wax / Highway Signs / Birdy / Kite / Sunset / Goa / Lenny / Ridge / Highway Star / Highway Pure / Ridge Fab / Selfy / Sunset 2 / Lenny 2 / Rainbow Lite / Rainbow Up / Rainbow Jam / Robby / Tommy / Lenny 3 / Jerry / Freddy / Sunny / Fever / uFeel / uFeel Prime / uFeel Fab / uFeel Lite
ZTE Racer II / Blade / Grand X / Blade 3 / Grand Memo / Grand Memo II / Blade V7 / Blade V7 Lite / Blade A452 / Blade A510 / Blade A910 / Blade L5 Plus / Blade L5 / Blade L110
Beschreibung / Description
USB-Datenkabel zur Datenübertragung zwischen Handy und PC
mit Ladefunktion
micro USB
Versorgungsspannung über USB-Anschluss
passgenaue Verarbeitung
Länge: 1,8m
kompatibel zu den Original-Datenkabeln Nokia CA-101 / Samsung PCBU10
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 2,20*
  
Preis gilt ab 7.500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 3,38*
€ 4,02
pro Stück
ab 5 Stück
€ 3,15*
€ 3,75
pro Stück
ab 10 Stück
€ 3,08*
€ 3,67
pro Stück
ab 20 Stück
€ 2,98*
€ 3,55
pro Stück
ab 50 Stück
€ 2,78*
€ 3,31
pro Stück
ab 7500 Stück
€ 2,20*
€ 2,62
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.