Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau


Menge:  Stück  
Produktinformationen
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Samsung Odyssey C49RG94SSR Computerbildschirm 124,5 cm (49") 5120 x 1440 Pixel UltraWide Dual Quad HD LED Blau, Grau
Artikel-Nr.:
     C1134D-LC49RG94SSRXZG
Hersteller:
     Samsung
Herst.-Nr.:
     LC49RG94SSRXZG
EAN/GTIN:
     8806092020702
Suchbegriffe:
Curved Monitor
Monitor mit Sync-Technologie
Monitore mit Sync-Technologie
Sync Monitor
Dual QHD-Display
Die 5.120 x 1.440 Dual QHD-Auflösung des CRG9 verfügt über ein ultraweites Bildseitenverhältnis, sodass Sie mehr Inhalte mit feinsten Details sehen können. Die Bildschirmfläche des 49-Zoll Curved Monitors gleicht zwei nebeneinander stehenden 27-Zoll QHD-Displays und bietet eine breitere Sicht für ein besseres Spiel.

Ultraweites Sichtfeld
Mit dem ultraweiten 32:9-Seitenverhältnis erstreckt sich der CRG9 über Ihr Sichtfeld, sodass Sie noch mehr in die Gaming-Action auf dem Bildschirm eintauchen können.

HDR1000 und QLED
HDR1000 unterstützt eine maximale Helligkeit von 1.000 Nits, um sehr kontrastreiche Bilder darzustellen (HDR-Inhalte). Und dank Samsungs QLED-Technologie werden Farben im DCI-P3-Farbraum um 95 % klarer, heller und detailgetreuer denn je dargestellt.

AMD Radeon FreeSync™ 2 HDR
AMD Radeon FreeSync™ 2 HDR basiert auf der anpassungsfähigen Synchronisationstechnologie, um Verzögerungen und Bildverzerrungen zu reduzieren. Zu den Premium-Features von AMD Radeon FreeSync™ 2 HDR zählen Unterstützung für das Anzeigen von HDR-Inhalten, geringere Eingabelatenzzeiten sowie Low Framerate Compensation (LFC) für ein angenehmes Gaming-Erlebnis.

Bildwiederholrate von 120 Hz
Die schnelle Bildwiederholrate sorgt mit 120 Hz für weniger Bildverzögerungen und Bewegungsunschärfe, um Ihnen ein angenehmes Gaming-Erlebnis zu bieten. Zusätzlich kann die Bildwiederholrate auf 60 Hz angepasst werden, um die optimale Performance in unterschiedlichen Situationen zu liefern. Diese benutzerfreundliche Einstellung kann über das On-Screen-Menü erreicht werden.

Spielen, um zu gewinnen
Der für das Gaming optimierte Monitor wurde für erfolgreiche Gaming-Erlebnisse entwickelt. Im Game Mode können augenblicklich Kontrastverhältnisse und Farbwerte für jedes Spielgenre optimiert werden. Zusätzlich können Sie den geringen Eingabeverzögerungsmodus (Low Input Lag Mode) einschalten, um für noch schnellere Reaktionszeiten zu sorgen und mit Virtual Aim Point Ihre Gegner erfolgreicher über den kompletten Bildschirm hinweg ins Visier zu nehmen.

Picture-by-Picture
Dank Picture-by-Picture ist es möglich, Bilder von zwei verschiedenen Quellen in Ihrer Ursprungsqualität anzuzeigen. Picture-by-Picture ist vor allem für PC-Spiele geeignet, denn Sie können z.B. einen Film schauen oder etwas im Internet suchen, während Sie Ihr Lieblingsspiel spielen.

Komfort für Ihre Augen
Der Eye Saver-Modus schützt Ihre Augen vor Blaulicht-Emissionen, die zu Müdigkeit führen können. Die Flicker Free-Technologie reduziert Bildschirmflackern, sodass Sie mit weniger Augenbelastung länger spielen können.

Besseres Seherlebnis
Die Bildschirmhalterung des Curved Monitors kann gedreht und geneigt werden und ist in der Höhe verstellbar. Dies bietet Ihnen maximalen Komfort, um den Monitor nach Ihren Belieben anzupassen. Die VESA-Standard-Befestigung bietet zudem die Option weitere VESA-kompatible Halterungen anzubringen.
Weitere Informationen:
AMD FreeSync:
Ja
Flimmerfreie Technologie:
Ja
Code des Europäischen Produktregisters für die Energiekennzeichnung (EPREL):
413657
VESA-Halterung:
Ja
Panel-Montage-Schnittstelle:
100 x 100 mm
On-Screen-Display (OSD):
Ja
Warentarifnummer (HS):
85285210
Integrierter USB-Hub:
Ja
HDMI:
Ja
Kopfhörerausgang:
Ja
Anzahl HDMI-Anschlüsse:
1
Anzahl DisplayPort Anschlüsse:
1
Energieeffizienzklasse (SDR):
G
Energieeffizienzklasse (HDR):
G
Energieverbrauch (SDR) pro 1.000 Stunden:
55 kWh
Energieverbrauch (HDR) pro 1.000 Stunden:
110 kWh
Stromverbrauch (Standardbetrieb):
55 W
Stromverbrauch (Standby):
0.5 W
Stromverbrauch (aus):
0.3 W
Energieeffizienzskala:
A bis G
Marktpositionierung:
Gaming
Produktfarbe:
Blau, Grau
Bildschirmdiagonale:
49 "
Display-Auflösung:
5120 x 1440 Pixel
Natives Seitenverhältnis:
32:9
Bildschirmtechnologie:
LED
HD-Typ:
UltraWide Dual Quad HD
Panel-Typ:
VA
Bildschirmform:
Gebogen
Kontrastverhältnis:
3000:1
Maximale Bildwiederholrate:
120 Hz
Anzahl der Farben des Displays:
1,07 Milliarden Farben
Typ der Hintergrundbeleuchtung:
LED
Helligkeit (typisch):
600 cd/m²
Reaktionszeit:
4 ms
Bewertung der Bildschirmkrümmung:
1800R
Unterstützte Grafik-Auflösungen:
5120 x 1440
Seitenverhältnis:
32:9
Bildwinkel, horizontal:
178 °
Bildwinkel, vertikal:
178 °
Bildschirmdiagonale (cm):
124 cm
Die besten Konditionen aller 4 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 857,10*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 941,04*
€ 1.119,84
pro Stück
ab 2 Stück
€ 940,06*
€ 1.118,67
pro Stück
ab 5 Stück
€ 925,78*
€ 1.101,68
pro Stück
ab 10 Stück
€ 903,12*
€ 1.074,71
pro Stück
ab 500 Stück
€ 857,10*
€ 1.019,95
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.