Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

CHERRY KC 4500 Tastatur USB Schwarz


Menge:  Stück  
Produktinformationen
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
CHERRY KC 4500 Tastatur USB Schwarz
Artikel-Nr.:
     C1305-KC 4500
Hersteller:
     Cherry
Herst.-Nr.:
     KC 4500
EAN/GTIN:
     4025112093937
Suchbegriffe:
Cherry Tastaturen
Keyboard
Tastatur
ergonomische Tastatur
Do you suffer from tense shoulders, cramp or other unpleasant symptoms when working on the computer? In many cases this is caused by incorrect posture. Simple relief can be provided by an ergonomic keyboard such as the CHERRY KC 4500 ERGO. With its special design, your hands and arms take up a more natural position by themselves. This relieves your shoulders and back and your relaxed posture reduces stress. The extra-soft palm rest with memory foam prevents pressure points and lets you rest your hands comfortably. The three feet allow you to raise the front of keyboard. This position is particularly comfortable when working in a standing position. The rubber feet also reliably prevent the keyboard from slipping – whether it’s standing up or not. An extra long cable with a USB plug allows you to connect the keyboard to the computer without any problems, even if the computer is under the desk, for example. The plug & play CHERRY KC 4500 ERGO is ready for use without any additional software. With its elegant colors and modern design, it looks great on any desk. Once you’ve become used to the special design, typing is the same as on any other CHERRY keyboard: easy and uncomplicated. Multimedia functions (volume up/down/off, next/previous track, start/pause) are integrated in the F-keys. You can easily call them up by pressing the FN key at the same time. To make your daily work even easier, the free CHERRY KEYS software offers many customization options. CHERRY KEYS allows quick access to apps, files, individual text modules or macros at the touch of a key.
Weitere Informationen:
Betriebstemperatur:
0 - 40 °C
Temperaturbereich bei Lagerung:
-20 - 60 °C
Energiequelle:
USB
Produktfarbe:
Schwarz
Tastatur-Stil:
Geschwungen
Intelligentes, ergonomisches Design:
Ja
Handgelenkauflage:
Ja
Anpassbare Tastaturhöhe:
Ja
LED-Anzeigen:
Status
Empfohlene Nutzung:
Büro
Geräteschnittstelle:
USB
Tastatur-Switch:
Membran Key Switch
Tastatur Formfaktor:
Full-size (100%)
Numerisches Keypad:
Ja
Lebensdauer der Tastaturtasten:
10 Millionen Zeichen
Multimedia-Tasten:
Ja
Verpackungsbreite:
475 mm
Verpackungstiefe:
258 mm
Verpackungshöhe:
42 mm
Kabellänge:
1.8 m
Die besten Konditionen aller 26 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 25,43*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 31,64*
€ 37,65
pro Stück
ab 2 Stück
€ 31,32*
€ 37,27
pro Stück
ab 5 Stück
€ 30,59*
€ 36,40
pro Stück
ab 10 Stück
€ 30,11*
€ 35,83
pro Stück
ab 20 Stück
€ 28,91*
€ 34,40
pro Stück
ab 3000 Stück
€ 25,43*
€ 30,26
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
R-Go Tools
RGOBRHESMR
ab € 30,69*
Zubehör
R-Go Tools
RGOSP-UKWIBL
ab € 72,72*
Zubehör
R-Go Tools
RGOHEREDR
ab € 63,00*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.