| | | | | | | Bild | | | | Bestellen | | |
IWLAN Access Point, 450 Mbit/s, RJ45, 1xRadio, 3xR-SMA, PLUG-Schacht (4 Angebote) Produkt angekündigt zur Abkündigung, IWLAN Access Point, SCALANCE W788-1 RJ45, 1 Radio, 3 R-SMA-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, brutto 450 Mbit/s ... |
|
ab € 1.285,99* pro Stück |
| |
IWLAN Access Point, IEEE 802.11n, 150 Mbit/s, RJ45, 1xRadio, 1xR-SMA (7 Angebote) IWLAN Access Point, SCALANCE W761-1 RJ45, 1 Radio, 1 R-SMA-Antennenanschluss, IEEE 802.11a/b/g/h/n, 2,4/5GHz, brutto-Data-Rate 150 Mbit/s, 1x RJ45 max. 100 Mbit/s, DC 24 V, Klemmblock, IP20, 0... +... |
|
ab € 666,66* pro Stück |
| |
IWLAN Access Point, IEEE 802.11n, 150 Mbit/s, RJ45, 1xRadio, 1xR-SMA, US (6 Angebote) IWLAN Access Point, SCALANCE W761-1 RJ45, 1 Radio, 1 R-SMA-Antennenanschluss, IEEE 802.11a/b/g/h/n, 2,4/5GHz, brutto-Data-Rate 150 Mbit/s, 1x RJ45 max. 100 Mbit/s, DC 24 V, Klemmblock, IP20, 0... +... |
|
ab € 641,24* pro Stück |
| |
IWLAN Access Point, IP30, IEEE 802.11ax, 1201Mbit/s, 4xRJ45, 2xR-SMA, CLP-Slot (4 Angebote) IWLAN Access Point, SCALANCE WAM763-1, 1 Radio, 2,4/5 GHz, IEEE 802.11ax (Wi-Fi 6), 2 R-SMA-Anschlüsse, iFeatures Support via CLP, 1201 Mbit/s (brutto), 4x10/100/1000 Mbit/s RJ45-Port, Redundant DC... |
|
ab € 932,36* pro Stück |
| |
IWLAN Access Point, IP30, IEEE 802.11n, 300Mbit/s, 2xRJ45, 2xR-SMA, PLUG-Slot (8 Angebote) IWLAN Access Point, SCALANCE W774-1 RJ45, 1 Radio, 2 R-SMA-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, Brutto-Data-Rate 300 Mbit/s, 2x RJ45 max. 100 Mbit/s, P... |
|
ab € 836,48* pro Stück |
| |
IWLAN Access Point, IP30, IEEE 802.11n, 300Mbit/s, 2xRJ45, 2xR-SMA, PLUG-Slot (6 Angebote) IWLAN Access Point, SCALANCE W774-1 RJ45, 1 Radio, 2 R-SMA-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, Brutto-Data-Rate 300 Mbit/s, 2x RJ45 max. 100 Mbit/s, P... |
|
ab € 837,09* pro Stück |
| |
IWLAN Access Point, IP30, IEEE 802.11n, 300Mbit/s, 2xRJ45, 2xR-SMA, PLUG-Slot (4 Angebote) IWLAN Access Point, SCALANCE W774-1 RJ45, 1 Radio, 2 R-SMA-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, Brutto-Data-Rate 300 Mbit/s, 2x RJ45 max. 100 Mbit/s, P... |
|
ab € 862,33* pro Stück |
| |
IWLAN Access Point, IP65, IEEE 802.11ax, 1201Mbit/s, M12, 2xN-Connect, CLP-Slot (6 Angebote) IWLAN Access Point, SCALANCE WAM766-1, 1 Radio, 2,4/5 GHz, IEEE 802.11ax (Wi-Fi 6), 2 N-Connect-Anschlüsse, iFeatures-Support via CLP, 1201 Mbit/s (brutto) pro Radio, 1x 10/100/1000 Mbit/s M12-Port... |
|
ab € 1.067,30* pro Stück |
| |
IWLAN Access Point, IP65, IEEE 802.11ax, add. approvals, M12, 2xN-Connect (3 Angebote) IWLAN Access Point, SCALANCE WAM766-1 EEC, 1 Radio, 2,4/5 GHz, 2 N-Connect-Anschlüsse, iFeatures-Support via CLP, IEEE 802.11ax (Wi-Fi 6), 1201 Mbit/s (brutto) pro Radio, 1x10/100/1000 Mbit/s M12-P... |
|
ab € 1.425,60* pro Stück |
| |
IWLAN Access Point, IP65, IEEE 802.11n, 300Mbit/s, M12, 2xC-Connect, PLUG-Slot (5 Angebote) IWLAN Access Point, SCALANCE W778-1 M12, 1 Radio, 2 N-CON-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, brutto-Data-Rate 300 MBit/s, 2x M12 max. 100 MBit/s, PoE... |
|
ab € 1.031,09* pro Stück |
| |
IWLAN Access Point, IP65, IEEE 802.11n, 300Mbit/s, M12, 2xC-Connect, PLUG-Slot (4 Angebote) IWLAN Access Point, SCALANCE W778-1 M12, 1 Radio, 2 N-CON-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, brutto-Data-Rate 300 MBit/s, 2x M12 max. 100 MBit/s, PoE... |
|
ab € 991,77* pro Stück |
| |
IWLAN Access Point, IP65, IEEE 802.11n, 300Mbit/s, M12, 2xR-SMA, PLUG-Slot (7 Angebote) IWLAN Access Point, SCALANCE W774-1 M12 EEC, 1 Radio, 2 R-SMA-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, Brutto-Data-Rate 300 Mbit/s, 2x M12 max. 100 Mbit/s,... |
|
ab € 1.160,80* pro Stück |
| |
IWLAN Access Point, IP65, IEEE 802.11n, 300Mbit/s, M12, 2xR-SMA, PLUG-Slot (6 Angebote) IWLAN Access Point, SCALANCE W774-1 M12 EEC, 1 Radio, 2 R-SMA-Antennenanschluss, iFeatures support via KEY-PLUG, IEEE 802.11a/b/g/h/n, 2,4/5GHz, Brutto-Data-Rate 300 Mbit/s, 2x M12 max. 100 Mbit/s,... |
|
ab € 1.159,85* pro Stück |
| |
SCALANCE W788-2, IWLAN AP, 450 Mbit/s, 2xRadio, 6xR-SMA, DC24V, ISR (5 Angebote) IWLAN Access Point, SCALANCE W786-2 RJ45, 2 Radios, 6 R-SMA Antennenanschlüsse, IEEE 802.11a/b/g/h/n, 2,4/5 GHz, brutto 450 Mbit/s pro Radio, 1 x RJ45 (max. 1 Gbit/s), PoE, DC 24V, IP65, (-40 bis +... |
|
ab € 1.978,29* pro Stück |
| |
IWLAN Access Point, IP30, IEEE 802.11ax, 1201Mbit/s, 4xRJ45, 2xR-SMA, CLP-Slot (3 Angebote) IWLAN Access Point, SCALANCE WAM763-1, 1 Radio, 2,4/5 GHz, IEEE 802.11ax (Wi-Fi 6), 2 R-SMA-Anschlüsse, iFeatures Support via CLP, 1201 Mbit/s (brutto), 4x10/100/1000 Mbit/s RJ45-Port, Redundant DC... |
|
ab € 936,23* pro Stück |
| |
Weitere Informationen zum Thema Access Point | | | |
|