![](/p.gif) | ![](/p.gif) |
Weltron: | 1000 P; 1000 PD; 1000 Series; 120 Series; 121; 123; 2300 PD; 510 Series; 512 D; 514 D |
Ibico: | 100 Series; 102 ER; 104 ER; 1050; 1200; 1207 OLD; 1216 OLD; 1217; 1218; 1230; 1231 X; 1232; 1232 X; 1244; 1252; 1260; 1460; 1464; 1470; 1491 X; 1616 P; DP 12; GT 12 |
Facit: | 1140; 1143; 1144; 1148; 1150; 1151; 1155; 1165; 1173; 1175; 1176; 1177; 1190; 1191; 2165; 2202; 2216; 2253; 2254; 2256; 2260; 2261; 2262; 2263; 2264; 2266; 7200 Series; 7263; 7264; 8213; 9102; 9200 Series; 9213; 9218; Addo 9212; C 285; C 305; C 320; C 340; C 360; C 360 Series; C 365; C 375; C 380; C 390; C 390 Series; C 395; CS 1000 Series; CS 1055; CS 1064; CS 1100 Series; CS 1151; CS 1153; CS 1154 A; CS 1154 S; CS 1155; CS 1164 A; CS 1164 S; CS 1165; CS 1173; CS 1183; CS 2000 Series; CS 2051; CS 2052; CS 2061; CS 2100 Series; CS 2145; CS 2152; CS 2152 S; CS 2154; CS 2155; CS 2156 A; CS 2164; CS 2165; CS 2166 A; CS 2167; CS 2181; CS 2182; CS 2184 S; CS 2186; CS 4100 Series; CS 4151; CS 4152; CS 4163; CS 4200 Series; CS 4251; CS 4252; CS 4263; CS 4266; CS 4287; CS 4500; CS 4787; CS 520 Series; CS 521; CS 523; CS 622; CS 626; CS 627; CS 628; CS 642; CS 643; CS 662 R; CS 762 R; EL 1052; EL 1057; EL 1057 S; EL 1154; EL 1154 B; EL 1164; EL 1164 B; Er ER 1070; Er ER 1072; Er ER 1074; Er ER 1081; Er ER 1800 Series; Er ER 1871; Er ER 1872; Er ER 1873; Er ER 1875; Er ER 3700; P 14 |
Canon: | 143; 1614 P; Canola MP 131; Canola P 1010; Canola P 1213 D; Canola P 1400 Series; Canola P 1411 D; Canola P 1421 D; Canola P 1440 D; Canola SP 1200 Series; Canola SP 1260; Canola SP 1260 D; Canola SP 1260 P; Canola SP 1260 Series; CP 1000; CP 1003 D; CP 1008; CP 1008 D; CP 1010; CP 1012; CP 1013 D; CP 1015 D; CP 1025 D; CP 120 D; CP 120 PD; CP 120 Series; CP 1200; CP 1200 D; CP 1200 D II; CP 1201; CP 1201 D; CP 1202; CP 1202 PD; CP 1203 D; CP 1204 D; CP 1208; CP 1210; CP 1211 D; CP 1212; CP 1212 D; CP 1213 D; CP 1213 D II; CP 1213 DH; CP 1213 Series; CP 1215; CP 1218 D; CP 1223 D; CP 1230; CP 1231; CP 1233 D; CP 1250 D; CP 1260 D; CP 1460 D; CP 2000; CP 2010; EP 102; F 10; F 10 P; F 109; F 20; F 20 P; F 22; MP 1000; MP 1010; MP 1200 Series; MP 1210; MP 1210 D; MP 1210 FTS; MP 1210 Series; MP 1211; MP 1211 D; MP 1211 DLE; MP 1211 LTS; MP 1211 LTSC; MP 1211 P; MP 1211 Series; MP 1212; MP 1213; MP 1213 D; MP 1214; MP 1215; MP 1216; MP 1217; MP 1218; MP 130 Series; MP 131; MP 131 C; MP 131 L; MP 14; MP 140 Series; MP 1400 Series; MP 141; MP 141 R; MP 1411 D; MP 1411 LTS; MP 1411 LTSC; MP 1411 Series; MP 142; MP 142 R; MP 1420; MP 1422; MP 16; MP 21; MP 21 D; MP 21 D II; MP 21 D III; MP 21 DH; MP 21 DV; MP 21 DX; MP 22 D; MP 25 DV; MP 25 DV-3; MP 25 MG; MP 27 D; MP 27 D II; MP 27 MG; MP 31 D; MP 31 D II; MP 37 MG; MP 41 D; MP 41 DH; MP 41 DH II; MP 41 DH III GB; MP 49 D; MP 49 D II; P 10; P 104 D; P 105 D; P 1205 D; P 1212 D; P 1213 D; P 1213 DH; P 1214 D; P 1214 D III; P 123 D; P 1230; P 124 D; P 1240; P 1240 D; P 125 D; P 1251; P 1260 D; P 1411 D; P 1421 D; P 1440 D; P 1441 D; P 29 D IV; P 3010 D; P 3210 D; P 3211 D; P 3420 DL; P 39 DIV; P 4121 D; P 4220 D; P 4420 D; S U 1; S V 10; S V 20; SP 1260 D; SX 10; SX 110; SX 20; SX 500; TX 50 II |
Epson: | 200; 30; 310; 320; 350; 350 Series; 351; 352; 355; 360; 370 |
Sanyo: | 1 LB; 100-2; 110-2; 1400 Series; 1406 P; 1415 P; 1416 P; 150; 160; 160 Series; 165; 165 N; 170; 170 Series; 175; 175 N; 2 LB; 2100 P; 2100 Series; 2152 P; 2166 P; 2412 DP; 380; 4 LB; 4043; 4045; 480-10; 5 LB; 6 LB; 8 LB; CS 1630; CS 2630; TP 5100; Check-A-Tron 1 LB; Check-A-Tron 2 LB; Check-A-Tron 4 LB; Check-A-Tron 5 LB; Check-A-Tron 6 LB; Check-A-Tron 8 LB; CX 2000 Series; CX 2053 P; CX 2054 P; CX 2100 Series; CX 2152 P; CX 2153 P; CX 2162 DP; CX 2164 P; CX 3551 DP; CY 1100 P; CY 2000; CY 2015 P; CY 2152 P; CY 2153 P; CY 2155 P; CY 2161 P; CY 2162 P; CY 2166; CY 2200; CY 2200 DP; CY 2200 P; CY 2200 Series; CY 2202 DP; CY 2250 DP; CY 320; CY 3200 DP; CY 3200 P; CY 3200 Series; CY 3421 DP; CY 500 DP; CY 5000; CY 5100 DP; CY 5100 P; CY 5100 Series; CY 6100 DP; CY 6200 DP; CY 6300 DP; CY 6300 DPN; CY 6300 DPW; CY 6300 Series; ECR 01 LB; ECR 01 LBN; ECR 01 LD; ECR 01 W; ECR 01 WA; ECR 02 LB; ECR 02 LE; ECR 08 LBN; ECR 08 LR; ECR 150; ECR 160; ECR 160 Series; ECR 165; ECR 170; ECR 170 Series; ECR 175; ECR 225; ECR 230 Series; ECR 235; ECR 238; ECR 270; ECR 280; ECR 322; ECR 370/04; ECR 370/08; ECR 380 K; ECR 480; ECR 480 K; ECR 480 Series; ECR 540; ERC 01; ERC 01 LB; ERC 590; ICC 1400 Series; ICC 1406 P; ICC 1415 P; ICC 1416 P; ICC 2000 Series; ICC 2050 P; ICC 2051 P; ICC 2055 P; ICC 2100 Series; ICC 2152 P; ICC 2153 P; ICC 2155 P; ICC 2161 P; ICC 2162 P; ICC 2164 P; ICC 2166 P; ICC 3421; LX 310; LX 310 S; LX 310 Series; LX 320; LX 320 Series; LX 321; LX 450; LX 540; Serd 1214; Serd 900; Serd ECR 150; Serd ECR 160; Serd ECR 270; Serd ECR 900 |
Olympia: | 1200 MP; 1200 Series; 1201; 121; 1210; 1211; 130; 141; 1420; 161; 162; 181; 400; 5211; 5220; 525; 5400 Series; 5410; 5420; 5421 S; 934; LA 12; LA 1205; PA 12; CA 12; CA 120 S; CA 500; CA 500 Series; CA 505; CA 525; CM 1688; CM 1700 Series; CM 1712; CM 1736; CM 1810; CM 1810 Plus; CM 1820; CM 820; CP 120; CP 2410; CP 505; CP 510; CP 550; CP 570; CP 570 Series; CP 575; CP S 10; CPA 525; CPA 575; CPD 2000 Series; CPD 2001; CPD 2002; CPD 2410; CPD 44; CPD 44 E; CPD 4512; CPD 510 Series; CPD 512; CPD 512 ER; CPD 5211; CPD 5212; CPD 5212 A; CPD 5212 E; CPD 5212 S; CPD 5212 Series; CPD 525; CPD 5312 E; CPD 5314; CPD 5411 S; CPD 5421; CPD 575; CPD 640; CPD 640 Series; CPD 6400 Series; CPD 6401; CPD 641; CPD 6410; CPD 7512; CPD 8500 Series; CPD 8512; CPD 8514; EC 1500; EC 4512; EC 5000; EC 7000; EC 8512; Orbit CM; PD 10; PD 12 |
Sharp: | 2360; 2510; 300; 3000; 38; 500; 5300; 5400; 820 Series; 823; 824; LS 22184 S; AL -6100; BL 330 X; BL 340 Series; BL 346 D; BL 346 P; BL 360 Series; BL 364 P; BL 365 P; CE 1183; Compact 626; Compact CS 2184; Compact CS 2186; Compet 1064; Compet 1100 Series; Compet 1122; Compet 1154; Compet 1165; Compet 2052; Compet 2100 Series; Compet 2151; Compet 2152; Compet 2155; Compet 2251; Compet 3300; Compet 3800; Compet 4151; Compet 4251; Compet 523; Compet 620 Series; Compet 622; Compet 623; Compet 624; Compet 624 A; Compet 626; Compet 643 A; Compet 661; Compet 740 Series; Compet 742 R; Compet 743 R; Compet 763 R; Compet 820 Series; Compet 823; Compet 824; CS 1000; CS 1000 Series; CS 1055; CS 1064; CS 1072; CS 1151; CS 1151 S; CS 1152; CS 1152 H; CS 1153; CS 1154 3; CS 1154 A; CS 1154 B; CS 1154 S; CS 1154 Series; CS 1154-13; CS 1155; CS 1156; CS 1157; CS 1164; CS 1164 A; CS 1164 B; CS 1164 Series; CS 1165; CS 1194 H; CS 1286; CS 1601; CS 1604; CS 1606; CS 1608; CS 1612; CS 1622; CS 1630; CS 1635; CS 1635 A; CS 1680; CS 1780; CS 1800; CS 1800 Series; CS 1881; CS 2000; CS 2052; CS 2053; CS 2106; CS 2151; CS 2152; CS 2152 S; CS 2153; CS 2154; CS 2155; CS 2156; CS 2157; CS 2159; CS 2164; CS 2164 A; CS 2164 H; CS 2164 Series; CS 2165; CS 2165 A; CS 2166 A; CS 2167; CS 2181; CS 2184 S; CS 2186; CS 2189; CS 2194 H; CS 2602; CS 2604; CS 2610; CS 2612; CS 2615; CS 2622; CS 2630; CS 2630 D; CS 2635; CS 2635 A; CS 2635 C; CS 2635 E; CS 2635 H; CS 2635 RH; CS 2635 RH GY; CS 2635 Series; CS 2670; CS 2680; CS 2700 Series; CS 2770; CS 2770 A; CS 2780; CS 2790; CS 2800; CS 2800 Series; CS 2850; CS 3700; CS 3800; CS 4000; CS 4100 Series; CS 4151; CS 4152; CS 4154; CS 4155; CS 4163; CS 4164; CS 4166; CS 4194 H; CS 4194 HC; CS 4200 Series; CS 4251; CS 4252; CS 4253; CS 4263; CS 4266; CS 4287; CS 4500; CS 4500 Series; CS 4501; CS 4608; CS 4610; CS 4630; CS 4632; CS 4780; CS 4800; CS 520 Series; CS 521; CS 521 A; CS 523; CS 541; CS 552; CS 616; CS 620 Series; CS 621; CS 621 A; CS 622 A; CS 623; CS 624; CS 624 A; CS 625; CS 626; CS 627; CS 628; CS 6300 Series; CS 6302; CS 6302 A; CS 640 Series; CS 6401; CS 641; CS 641 A; CS 642; CS 642 A; CS 643; CS 643 A; CS 740 Series; CS 742 A; CS 742 R; CS 743; CS 743 A; CS 743 R; CS 762 R; CS 763 R; EA 710 R; EL 1052; EL 1055; EL 1056; EL 1057; EL 1058; EL 1095; EL 1151; EL 1152; EL 1153; EL 1154; EL 1611 L; EL 1612; EL 2607 PG; EL 2607 PGGY; EL 2607P GY; EL 2612; EL 2615; EL 2615 G; EL 2630; EL 2630 A; EL 2630 G; EL 2630 L; EL 2630 Series; EL 2780; EL 2790; EL 3815; EL 6300; ER 1070; ER 1072; ER 1074; ER 1076; ER 1077; ER 1500; ER 1500 Series; ER 1550; ER 1560; ER 1564; ER 1565 S; ER 1871; ER 2350; ER 2351; ER 2360; ER 2363; ER 2500; ER 2510; ER 3575; ER-A 150; ER-A 160; ER-A 170; ER-A 180; H 1650; QS 1154; QS 1183; QS 1400 Series; QS 1402; QS 1404; QS 1410; QS 1460; QS 1600 Series; QS 1602; QS 1604; QS 1660; QS 1700 Series; QS 1710; QS 1760; QS 1760 H; QS 2157; QS 2600 Series; QS 2602; QS 2604; QS 2660; QS 2670; QS 2700 Series; QS 2710; QS 2760; QS 2760 A; QS 2760 H; QS 2760 Series; QS 2770; QS 2770 A; QS 2770 H; QS 2770 Series; QS 4100 Series; QS 4154; QS 4164; VX 1612; VX 1650; VX 1652; VX 1652 A; VX 1652 H; VX 1652 Series; VX 2126 A; VX 2612; VX 2652; VX 2652 A; VX 2652 H; VX 2652 Series; XE 1050; XE 1050 L; XE 1051; XE 1054; XE 1055; XE 2050; XE-A 150; ZL 5200; ZL 5300; ZL 5400; ZL 6000; ZL 6100; ZL 6500 |
Olivetti: | 4385 DP; 480 Series; 481; 482; 483 PD; 580 Series; 581; 582; 730 PD; 8500 HD; 8600 HD; 8800 HD; 920 P; TA 1121 PD; CR 5000; ECR 003; ECR 011; ECR 100; ECR 2300; ECR 2350; ECR 300; ECR 300 EV; ECR 300 Series; HD 6000; HD 9000; Mercator 10; U 480 Series; U 482; U 488; U 580 Series; U 581; U 582 |
ABM: | 7200; 7609 |
Adler-Royal: | 1011 PD Nova; 1012 A; 1012 PD; 1012 PD II; 1012 PD Nova; 1012 Series; 1021 PD Nova; 1120 PD Carat; 1121 PD; 1121 PD Carat; 1121 PD II; 1121 PD Nova; 1121 PD Plus; 1121 Series; 1123 PD; 1123 PD Nova; 12 GP; 12 PR; 120 K; 120 P; 120 PD; 120 S; 1200; 1200 PD; 1204; 1204 P; 1205; 1205 K; 1205 MK; 1205 Series; 1206 P; 121 P; 121 PD; 121 PD Plus; 1210; 1210 PD; 1211 PD II; 1212 P; 1214 P; 1215; 1217; 1217 P; 1217 PD; 1217 Series; 1218 P; 1224; 1228 P; 1228 PD; 1228 PD Plus; 1228 PP; 1228 Series; 1235 PD; 1240; 126 P; 127 P; 1402 PDE; 1414 P; 1428 P; 1428 PD; 1428 PD Plus; 1428 Series; 1600; 1600 Series; 1620; 200 P; 2161; 2162; 244 PD; 248 PD; 248 PD II; 355 CR; 385 CR; 400 P; 400 PD; 410 PD; 420 P; 420 PD; 435 PD; 450 PD; 480 PD; 8500 PD; 8600 HD; 960 PD; 9600; 9600 PD; 9600 Series; Academy; Administrator; Arbm 1121 PD; Arbm 385 CR; Award MP 12; CMC 481 N; Digital 10; Digital 12 PR; Digital XII; ER 1165; ER 1402; EX II; Ezvue 8500 HD; RCP 1200; RCP 1201 K; RCP 1205 MK; CMS 330; CMS 460; CMS 481 N; CMS 481 W; CMS 7100; CMS 960; EPC 120 P; EPC 120 S; EPC 120 Series; EPC 1200; EPC 1200 Series; EPC 1204 P; EPC 1205; EPC 1210; EPC 1214 P; EPC 1215; EPC 126 P; EPC 1414 P; EPC 1620; EPC 800 |
C.Itoh: | 100 S; 1000 P; 1005; 120 D; 145 D; 150 S; 1505; 151 S; 20 A; 20 M; 200; 200 S; 200 Series; 2000; 2000 Series; 2005; 225; 25 S; 250 D; 250 S; 250 Series; 2505; 30 M; 30 S; 300 R; 350 R; 350 Series; 351; 352; 355; 360; 370; 40 GT; 45 S; 450 D; 455; 50 GT; 50 P; 555; 65 S; 655; 75 S; 755; 760 Series; 765; 765 N; 85 S; 855; 86 SN; 95 S; 955 |
CDK: | T 100; T 200; T 300 |
Casio: | 10; 104 ER; 105 ER; 1202; 15 ER; 210 ER; 2101 ER; 2101 R; 2112 ER; 2112 R; 2114; 220; 35 ER; 40; 45; 45 ER; 45 ERS; 50; 50 ER; 55 ER; 61 ER; 62 ER; 6210 P; 63 ER; 80 C; AL 300; AL 3000; DP 501; GB 2; HB 1; KP 100; KP 180; KP 200; KR 4000; PR 101; PR 120 Series; PR 121; PR 121 C; DL 220 A; DL 250; DL 250 A; DL 250 Series; DL 270 A; DL 280 Z; DL 300; DL 310; DL 320; DL 320 Series; DL 325; DR 100; DR 1000; DR 105; DR 110; DR 110 S; DR 115; DR 120; DR 120 S; DR 120 Series; DR 120 T; DR 120 V; DR 1200 Series; DR 1210; DR 1211; DR 1212; DR 1212 S; DR 1220; DR 1220 B; DR 125; DR 140; DR 140 N; DR 140 Series; DR 1400 Series; DR 1410; DR 1411; DR 145; DR 1500 Series; DR 1520; DR 1520 S; DR 1695; DR 220; DR 220 Series; DR 220 T; DR 2200 Series; DR 2212; DR 2212 S; DR 2260; DR 2280; DR 320; DR 320 A; DR 320 ER; DR 320 RE; DR 4000; DR 420 RE; DR 420 Series; DR 420 TEC; DR 420 TER; DR 520 TEC; DR 8420 V; DR 8620; FR 620; FR 620 RE; FR 620 TEC; FR 7250; PCR 208; PCR 210; PCR 308; PCR 330; PCR 408; R 1; R 1-12; R 100; R 101; R 11; R 110; R 110 S; R 110 Series; R 12; R 120; R 1202; R 2; R 200; R 210; R 210 E; R 210 Series; R 220; R 230; R 3; R 30 E; R 300; R 320; R 4; R 5; R 7; TK 600 |
Citizen: | 1000; 101 SP; 102 P; 1213 P; 1214 P; 1214 PD; 123 DT; 123 SP; 124 DP; 124 DP 2; 124 DT; 124 SP; 1240 DP; 125 DP; 125 P; 127; 127 P; 128 DP; 129 DP RM; 140 PP; 1414 PD; 145 DP; 145 PD; 1500; 2103; 2106; 2500; 2600; 2800; 3000; 330 DP; 335 DP; 340 DP; 345 DP; 350; 350 DP II; 350 DPA; 350 DPN; 355 DP III; 355 DPN; 400 D; 400 DP; 400 Series; 4000; 410 DP; 420 DP; 440 DP II; 6000; 727; CI 250 D; CS 2635; ERC 3000; ERC 5000; CBM 500; CBM 500 Series; CBM 505; CBM 510; CBM 520; CBM 530; CBM 530 Series; CBM 531; CBM 532; CBM 540; CBM 580; Cimatron 120 Series; Cimatron 1213 PD; Cimatron 124 P; Cimatron 125 P; Cimatron 125 PD; Cimatron 128 DP; Cimatron 1414 PD; Cimatron 3000; Cimatron 5000; CX 1000; CX 310; DP 505; DP 535; DP 55; DP 550 Series; DP 555; DP 555 L; DP 555 LG; DP 555 R; DP 560; DP 570 Series; DP 575; DP 575 L; DP 575 LG; DP 575 R; ECR 1500; ECR 2500; ECR 2600; ECR 3000; IDP 560; IDP 570 |
BMC: | 1010 P; 1212 P; Calculator |
Delta: | 20; 21; 22 |
Busicom: | 121 PC; 121 PK; 1217; 1217 P; 141 PF; 141 PK; 142 FG; 142 PG; 162; 162 C; E 20; NS 101 PD; NS 122 PR |
Burroughs: | 141 PF; 19-2223-550; 2000 Series; 2101 E; 2215; 2315; 6000 Series; E 101; EA 2100; G 2436; B 6500; C 2050; C 2056; C 2100 Series; C 2155; C 2156; C 2215; C 2216; C 2223; C 2223-550; C 2255; C 2315; C 2316; C 2319; C 2355; C 2400; C 2436; C 2439; C 2456; C 3000; C 3100; C 3100 Series; C 3155; C 3200; C 3400; C 6000; C 6203; C 7000; C 7200; C 7400 |
MAX Electronics: | 3; 310 A; Bullet; R 130 A; R 150; R 200; R 210; R 300; R 300 A; R 300 Series; R 301 A; R 310 A; R 400; R 400 Series; R 401 A; R 410; R 410 A; R 410 Series; R 510; R 510 A; RE 2000 Series; RE 2021 L; RE 2021 S; RE 2041 L; RE 2541; Samurai |
Hanimex: | 1500 PD; 1500 PPD; MC 12 PD |
Remington: | 1200 Series; 1204; 1214; 1215; 1216; 1217; 1218; 1220; 1222; 1224; 1224 P; 1240; 1300; 5212; Aristocrat Fabric; EDS; KS 1200; KS 1200 Series; KS 1222; KS 1228 |
Roneo: | 400; 420 B; 440 B; 610 |
Litton: | 1300; 1300 Series; 1350 |
Panasonic: | 12 Digits; JE 1274 P; JE 280 P |
Triumph-Adler: | 1012 A; 1012 PD; 1012 PD II; 1012 PD Nova; 1012 Series; 1120 PD Carat; 1121 PD; 1121 PD Carat; 1121 PD Eco; 1121 PD Eco backlit; 1121 PD II; 1121 PD L; 1121 PD Nova; 1121 PD Plus; 1121 Series; 120 P; 120 PD; 1200 PD; 1204; 1204 P; 121 P; 121 PD; 121 PD Eco; 121 PD Plus; 121 PD Plus Euro; 1210; 1210 PD; 1214 P; 1216 P; 1217; 1217 P; 1217 PD; 1217 Series; 1218 P; 1228 P; 1228 PD; 1228 PD Plus; 1228 PP; 1228 Series; 126 P; 127 P; 1414 P; 1415 P; 1425 PD; 1426 P; 1428 P; 1428 PD; 1428 PD Plus; 1428 Series; 8600 HD; CMC 481 N; CMS 330; CMS 340; CMS 460; CMS 480 Series; CMS 481 N; CMS 481 W; CMS 7100; CMS 960; Twen 1218 PD; Twen 131 PD |
Toshiba: | 120; 1200 P; 1232 PV; 1236 PV; 1260 A; 1261 P; 1262 PV; 1263 P; 1264 PV; 1266 P; 1267 P; 1268 P; 1269 PV; 1272 PV; 1274 PV; 1275 PV; 1281 P; 1282 PV; 1283 PV; 1284 PV; 1285 PC; 1293 PV; 1294 PV; 1295 PV; 1431 PV; BC 1200 P; BC 1210 P; BC 1222 P; BC 1231 P; BC 1232 PV; BC 1263 P; BC 1264 P; BC 1264 PV; BC 1266 P; BC 1267 PV; BC 1269 PV; BC 1271 P; BC 1272 PV; BC 1273 P; BC 1274 PV; BC 1275 PV; BC 1281 P; BC 1282 PV; BC 1283 PV; BC 1284 PV; BC 1285 PC; BC 1285 PV; BC 1293 PV; BC 1294 PV; BC 1295 PV; BC 1400 Series; BC 1414 P; BC 1431 PV |
Unicom: | 100 P; 1000 P; 1000 Series; 1001; 1001 P; 1010 P; 1011 P; 1220 P; 141 P; 1414 P; EPC 100 P; EPC 1000 P; EPC 1000 Series; EPC 1010; EPC 1010 P; EPC 1011; EPC 1020 P; XL 131 |
Towa: | 330 PDM; 340 D; 504 A; 555 PDM; 920 HS; 920 PM; 920 Series; 924 HS; 924 JM; 926 HS; Cigar BOX; ES 340; Jewel 18; Jewel H 1; NR 3100 Series; NR 3104; NR 3108; NT 1100 Series; NT 1104; NT 1108; NT 1110; Nugget 12; Nugget 18; Nugget 6; PSK 110; PSK 110 Series; PSK 111; PSK 120; PSK 140 N; TA 230; TA 460; TCA 700 FK; TCA 708 FK; TCA 720 FK; TCA 740 FK; TCA 780 FK; VP 14 Pdste |
Walther: | 1020 PD; 1122 PD; 12 PD; 1220 PD; Alpha 408; Alpha 540; ECR 1010; ECR 280; ER 200; ER 200 Series; ER 205; ER 220; ETR 3020; ETR 3022; ETR 3024; Twin 12 |
Wincor-Nixdorf: | 1260 PD; 2251; S 100; S 100 ; S 100 eries; S 150 ; S 200 ; S 200 D; S 200 eries |
Victor: | 121; 1280 A; 1400 Series; 1430; 1460; 1645; 1655; 300; 300 Series; 3000; 3001; 3012; 302; 302 PD; 305; 306; 307; 311; 330 Series; 331; 332; 510; 510 Series; 511; 515; 705; 790; Champion 121; Champion 300; Champion 300 Series; Champion 302; Champion 311; Digita; EP 102; Medalist 300; Medalist 302 PD; Medalist 510; Medalist 520 |
Sumitronics: | ECR 106; ECR 110 Series; ECR 112; ECR 118 Alpha; ECR 206-218; ECR 225; ECR 240 Alpha; ECR 3200 M; ECR 4600 M |
Teal: | 120 P; 120 PD; 1200; 121 P; 122 PD; 123 P; 123 PD; 215 PD; 222 PD; 242 PD; 342 PD; 421 PD; CP 01; PMP 1200; S 100 P; S 100 S; S 100 Series; S 150 S; S 200 D; T 120 Series; T 121; T 121 P; TL 7121 PD; TL 9120 P; TP 1201 |
Smith Corona: | 450; 460; 470; 510; 520; 820; EPC 450; EPC 460; EPC 470; EPC 510; EPC 520; EPC 820; Figurematic 450 |
Texas Instruments: | E 2006; TI 2006; TI 50; TI 50 M; TI 500; TI 5155; TI 5219 II; TI 5221; TI 5315; TI 5317; TI 5320; TI 5320 II; TI 5322; TI 5330; TI 5332; TI 5340; TI 5342; TI 5640; TI 5650; TI 5660; TI 620; TI 8250 |
Seiko Precision: | 12 D; 12 PD; 150 S; 200 D; 2251; S 100; S 100 S; S 100 Series; S 1001; S 150 S; S 200; S 200 D; S 200 S; S 200 Series |
Ricomac: | 1000 P; 1010 DX; 1010 P; 1011 P; 1012 P; 1014 P; 12 PD; 1214 P; 1220 P; 1221 P; 1221 PD; 1600 Series; 1610 P; 1620 P; 1620 RP; DPD 1011; Vatman Sprint; Video Sprint |
Star Micronics: | 8340; AL 300; DP 820 Series; DP 8200 Series; DP 822; DP 822 G; DP 822 S; DP 824; DP 824 G; DP 824 S; DP 8240; DP 8245; DP 830 Series; DP 8300 Series; DP 832; DP 834; DP 8340; DP 8340 FC; DP 8340 FD; DP 8340 S; DP 8340 SC; DP 8340 SD; DP 8340 Series; DP 844 |
Accumatic: | X 710; X 710 Series; X 711; X 760 |
General Teknika: | 100 Series; 101; 102; 103; 1120 PD; 1206 P; 1213 P; 1214 P; 1215 P; 1216 P; 1217 P; 1503; 2002 P; 2005 P; 2101 P; 2103 P; 2106 P; 2111 P; 2112 P; 2115 P; 2117; 2117 P; 2117 PD; 2117 Series; 2160 P; 4217 PD; 502; 600 Series; 601; 602; EC 120; EC 1206; G 1400; GX 31 N |
EBM: | 1000; 20; 2000; 22; 24; 28; 3000; 4000; Richmac 1000; Richmac 2000; Richmac 3000; Richmac 4000 |
Compucorp: | IME 141 P; Scientist 325 |
Datamega: | DPN 2800 Series; DPN 2880; DPN 2890; MP 2840 |
Hitachi: | Elca 46 P; Elca 52 P; Elca 56 P; Elca 62 P; KK 1400 Series; KK 1411; KK 1411 P; KK 411 P; KK 46 P; KK 460 Series; KK 461; KK 461 P; KK 52 P; KK 520 Series; KK 521; KK 521 P; KK 523 P; KK 56 P; KK 62 P; KK 623 P |
NCR: | 18-36; 18-38; 197887; 210; 2108; 2110; 211250; 211251; 211861; 7218; 7440; 773; 7740; Datacheck; R 12-104; R 12-504; R 12-5063 |
Rockwell: | 121 P; 212 P; 222 P; 232 P; 242 PD; 255; 265; 275; 405 P; 410 P; 410 Series; 415 P; 420 P; 420 Series; 425 P; 430; 430 Series; 435 P; 440 Series; 445; 445 PD; 455 P; 470; 470 Series; 475; 900 P; 920; LCX |
Tronica: | 320 Alpha; 420; 440 Alpha; ECR 100 Series; ECR 1000 Series; ECR 1004; ECR 1008; ECR 103; ECR 106; ECR 109; ECR 2000 Series; ECR 2002; ECR 2004; ECR 2008; ECR 306; ECR 312; ECR 320 Alpha; ECR 912 Alpha TW; ECR 9120 Alpha |
Swintec: | 100 Series; 101 P; 101 PD; 111; 210 PD; 210 Series; 211; 212 PD; 400 DP; 400 Series; 401 DP; 4500 DP; 4600 DP; 512 DP; SW 11; SW 111; SW 211 |
Hermes: | 1000; 105-4; 1110 P; 1110 PD; 112-4; 116-6; 121; 1213; 2000 EPC; 208-4; 218-4; 2220 EPC; 230-4; 71 N; EPC 2000; H 71; Precisa 1000; Precisa 1110; Precisa 1110 P; Precisa 1110 PD; Precisa 1110 Series |
Scientific Data: | 450; 460; 470; 510; 520; 820 |
Sanputer: | 2300 PD; 800 Series; 804; 808; Satellite |
Monroe: | 1220; 1221; 1226; 1300; 1305; 1310; 1320; 1330; 1340; 1350; 1400; 2020; 2020 A; 3000; 405; 473 M; 61; 65; 725 M; Classmate 88; EPC 1200; EPC 1300; EPC 1400; EPC 1700; Litton ONE; Marc I; Sprint; Sprint V; M 270; M 270 Series; M 273; M 275 |
Santron: | 123 P; 123 PD; ME; ME 22; Touchable 150; Touchable 200; Touchable 400 |
Systex: | SYS 1100 |
Friden-Singer: | 2000; 2000 Series; 2012 |
Brother: | 1015 T; 1205; 1205 PDR; 122 PDR; 3712 PD; 8100 Series; 8110 P; 8110 PD; 8112 P; 8112 PD; DP 501; PDR 1205; PDR 122 |
Aurora: | 18 PD; 19 PD; 87 PD; PT 18 PD |
ASI: | Speeder 131 A |
HP: | 46; 4600 Series; 4615; 4681; 81; 8900; 91; 9805; 9805 A; 9830 |
Copal: | SE 60; SE 6010 |
Excel: | 104; 112; 212; 604 |
MF Italia: | 186 C; 186/5 |
Lago: | 100 Series; 104; 105; 140 P; 205; 9212; E 103; P 14 |
Lloyds: | E 100 Series; E 103; E 104; E 105; E 200 Series; E 201; E 202; E 205 |
Commodore: | TR 142 P; US 120 Series; US 121; US 121 P; US 140 Series; US 141; US 141 P; US 142; US 150; US 150 Series; US 152 P |
Concorde: | 710 Series; 712; 712 B; 810 MPD |
Ricoh: | 1000 P; 1000 Series; 1010; 1010 P; 1012 P; 1200 Series; 1210; 1214 P; 1217; 1221 PD; 1600 Series; 1610 P; 1620 P; 202 P; 212 P; 301; 401; 602 P; 612 P; 814; Esprint II |
Check: | A Tron II; A Tron III; A Tron IV |
Datacap: | 4000; 4580; 4860; IV |
Decimo: | Checkout 2 |
Admate: | DX 124 PD; MX 120 PD; MX 120 Series; MX 124 PD; SPD 225 M |
Geller: | 1148; Cifra 121 |
Nikko: | Concord 710 Series; Concord 712 AD; Concord 712 B; NK 100 |
SEL: | 1005; 1201; 1505; 2005; 201; 2305; 30 M; 40 GT; 50 GT; 50 P; C 20 A; CI 250 D; LO 4151; SN 76; SN 85 |
Imperial: | 1400 Series; 1415; 1450; 1460; 400 PD |
Unitrex: | 12 MR; 14 Ppmd |
TEC: | 100 Series; 101; 102; 103; 1503; 502; 600 Series; 601; 602; 603; Admax; Ambassador; FDS 100 KP; FDS 30; FDS 50; RKP 100; MA 70; MA 85 |
Allen R.C.: | 100; 100 Series; 101; 1105 PD; 111 A; 120 PDM; 200 P; 2004; 2100 Series; 2101; 2102; 2104; 22; 220 PDM; 546; Register; Super Grnd 100; Ultra 100; Ultra 111 A; Ultra 700; Ultra 700 Series; Ultra 701; Ultra 702; Ultra 705; Ultra 800; Ultra Register |
Ericsson: | 2200 Series; 2253; 2261; 2263; 2264; 2266 |
Centronics: | DP 555; DP 570 Series; DP 575; DP 575 LG |
Omron: | 1200 Series; 1215 P; 1217 P; CPK 120; CPK 1200 Series; CPK 1215 P; CPK 1217 P; DM 80; RS 7; RS 7-10 |
Nasco: | 1200 EC; 1200 EX; 1200 PD; 1200 Series; 540; NR 100 Series; NR 102; NR 102 ECR; NR 120; NR 140; NR 140 Series; NR 145; NR 185; NR 310; NR 320; NS 1005 EPC; NS 1005 PD; NS 1015 EPC; NS 1215 EPC; NS 1215 PD; NS 122 PDR; NS 1225 EPC; NS 1425 EPC; NS 148 EPC; NS 148 PGD; NS 202 EPC; NS 212 EPC |
Multidata: | CS 210 |
Silver Reed: | 12 PD; 121 P; 1211 P; 1220 PM; 1230 PD; 1250 PD; 1260 PD; 5212; SR 12 PD-M |
CRS: | 100; 121; 122; 124; 200; 250; 300; 820; 840 |
JAY: | 120 |
Sense: | 1275 |
Underwood: | 1582 PD; 480 Series; 481; 481 PD; 482; 482 PD; 483 PD; 488 PD; 581; 582 PD; 585 DD |
Sander: | GE 12 PP; SS 12 PD |
Sigma: | 12 PD; 265; 465; 7012 PD; CR 245; CR 255; CR 265; CR 445; CR 455; CR 465; CR 835; CR 845; TRS 7012 PD; TRS 7612 PD |
Technika: | 100 Series; 101; 102; 103; 1503; 502; 600 Series; 601; 602 |
LEO: | 1232; 1232 A; 1232 A II; 1232 Series |
Data Checker: | T 2000 Series; T 3000 Series |
AM: | Documentor 3050; Documentor 3200; Documentor 3200 Series; Documentor 3225; Documentor 3300 |
KDS: | 112 |
MBO: | 12 PPS; 121 PD; 1215 PD; 1920 PD; 1950 PD; 1970 PD; 1980 PD; 2500 KBS; 3000 PD; FRS 1950 PD; TRS 1500 PD; TRS 1920 PD; TRS 1950 PD; TRS 1970 PD; TRS 1980 PD; TRS 2000; TRS 2000 PD; TRS 2000 Series; TRS 3000 PD |
Butec: | 4212 |
Unisonic: | XL 1200; XL 121; XL 131 |
TCA: | 100 Series; 101; 102; 104; 120; 140; 202; 212; 220 Series; 222; 224; 350; 400; 400 B; 400 KK; 404; 420; 440; 440 KK; 700 FK SRA; 720 FK; 740 FK; 780 FK; 800 SL |
Molen-Schot: | 1220; 1300 Series; 1305; 1310; 1320; 1330; 1340; 1350 |
Rapid Data: | 2000; 2000 Series; 2001; 4000; Rapid Printer |
Büro Actuell: | Profi 12 FB |
Addo-X: | 9212; 9285; Accounting Machine; P 14 |
Brandt: | 850 Series; 855; 856 |
Colex: | 100 OOP; 100 P; 100 Series; 12 PDM; 1200 Series; 1212 P; 1216 P; 1217 P; 122 B |
ADM: | 121 P; 121 PM |
IME: | 120 P; 120 Series; 121 PD; 141 P; 400; EPC 120 P; EPC 120 Series; EPC 121 PD |
Texet: | 1212; P 1; PD 2 |
Diehl: | Meritronic; Productronic; Valutronic |
Mercury: | 3200; 4600 |
Nikkam: | GS 1; GS 2; GS 4 |
JCM: | 2100; Gold 2100 |
National Semi-Cond: | T 2000; T 2500; T 2600; T 3000 |
Utax: | 22; 42; G 40/10; C alc-302; S 15; S 18; S 35 |
ZYX: | 12-0 |
Kienzle: | EBC 9700-27 |
Sukida: | 270; 270 Series; 272; 280 |
Sears: | CDM FEC |
ABS: | 1300; 1300 Series; 1350 |
Rapid Print: | 2000; 4000; EPC |
Tricom: | 1272 MPD; 1273 MPD; 1275 MPD; 1480 MPD |
Büroring: | 1001; 1234 |
Fortronics: | F 75; Starprinter FT 55 |
Anker: | 100 Series; 101; 104; 45211 |
ESD: | TPE E 200 Series |
Anadex: | 752 A; DP 500-9 |
IBM: | 1217; 3762 Journal |
SMO: | T 100; T 82 |
Simplex: | Step 99 |
Bohsei: | 850 |
Sundstrand: | 800 PD |
Remtor: | 1242 |
Elite: | TR 12 |
Fujitsu: | 1120 PD |
Etimark: | 20; 30 |
Hasler: | Teknika 1213 P |
Credible: | 1250; 350 |
Welco: | 12 PD; 120 PD; 120 Series; 121 PD; 122 PD |
Hugin: | 15 A |
Banctec: | CM 11 |
Soennecken: | 1232; 1272 E; CP 2000 |
Syntest: | SP 700 |
Cash Register: | Electronic |
Benzing: | CE 725; CE 730 |
Fujitsu General: | 1120 PD; 2117 PDA; 4217 PDA; G 1400 |
Datac: | 510; 560 |
Samsung: | ER 200; ER 210; ER 220 |
Rexel: | Ibico 1232 X |
Transamerica: | 2001 |
Data Terminal Systems: | 140 |
Anita: | 415 P |
Mannics: | MPD 1212 |
Kingtron: | KL Series |
Tokheim: | 176 |
Privileg: | 1212 PMD |
Genie: | 2045 PD |
Adcomp: | MAX |
Commercial Comp: | 121 P; 142 P |
Daro: | Multinet 1218 |
Quen Data: | 525 PD; ERC 118 Alpha |
Cikam: | AX 31 |
MKD: | ECR Sprint |
Digitronic: | Porter-Verter 40 |
ABC: | 7200 |
Fuji: | Kagakuji SF 03 BR |
Univac: | KS 1200 |
Verifone: | 200 |
Unisys: | C 2000 |
Rebell: | 12 PC |
Remanco: | RMS 1800 |