Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Portech VoIP SIP IP Speaker IS-650 PoE Horn-Speaker


Menge:  Stück  
Produktinformationen
Portech VoIP SIP IP Speaker IS-650 PoE Horn-Speaker
Portech VoIP SIP IP Speaker IS-650 PoE Horn-Speaker
Artikel-Nr.:
     1085-149891
Hersteller:
     Portech
Herst.-Nr.:
     IS-650
EAN/GTIN:
     k.A.

IS-650 is a IP Horn (POE) provide a user-friendly control and simple voicebroadcasting. The product is designed to provide easy use for any office,department store,factory,school to be able to quickly broadcast announcements to their any assigned office or branch or classes

IS-650 can workP to P ,IP to IP andCompatible with IP-PBX,Traditional PBX,Asterisk,Trixbox,SIP Server Option:IP Broadcasting System

User can broadcast announcements to a group of office or branch orclasses. IBS-5: handle 5 pcs IS serial devices IBS-10: handle 10 pcs IS serial devices IBS-20: handle 20 pcs IS serial devices IBS-40: handle 40 pcs IS serial devices IBS-60: handle 60 pcs IS serial devices IBS-80: handle 80 pcs IS serial devices IBS-200: handle 200 pcs IS serial devices

*Open APIfor software integration

Features

  • SIP (RFC 3261) compatible

  • Web-based configuration

  • Web-based firmware upgradable

  • High efficiency speaker driver

  • Powerful built-in amplifier:30W

  • Remote control

  • Work with extra IP Speaker Server to make group broadcast

Specifications:

  • Speaker:11 x 8 "

  • Protocols:SIP (RFC2543,RFC3261)

  • Codec:G.711 u-Law,G.711 a-Law,G.729A,G.729A/B

  • LAN connection:RJ-45 connector

  • Ethernet I/F 10/100 Mbps

  • Power: Power over Ethernet(POE) IEEE 802.3at (max.30W) (compatible with non-stardand POEinjector and stardand POE Injector both)

  • Dimensions 28 X 20 X 28cm

  • Weight: 2.5kg

  • Warranty 1 year

Application:

  • System Integrator

  • Large Multinational Corporation

  • Design firm

Framework

IP Speaker Specification

Wood speaker

Horn speaker

Ceiling speaker

Wall speaker

IP Audio Gateway

Model No

IS-640

IS-640P

IS-650

IS-660

IS-670

IS-381

IS-382

IS-3840

Speaker

8 “

8 “

11*8 “

5”

6.5”+2”

---

---

---

AMP circuit

V

V

V

V

V

---

---

V

DIM (cm)

17.5x28x24.5x9

17.5x28x24.5x9

28x20x28

19.8x16.6x11

27x15x19.5

17X14.5X4

17X14.5X4

17X14.5X4

Weight (g)

3000

2640

2020

900

2050

265

270

275

Impedance

---

Rated Power

40W

40W

30W

6W

30W

40W

Power supply

110V-240V 1A

PoE(30W)

110V-240V 12V/1A

110V-240V 24V/4A

Water Protection

---

---

IP66

---

IP55,IP-X3

---

Protocol

SIP(RFC2543,RFC3261)

Codec

G.711 u-Law,G.711 a-Law

LAN connection

RJ45 10/100 Mbps

Warranty

1 Year

Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 279,01*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 332,97*
€ 396,23
pro Stück
ab 2 Stück
€ 328,77*
€ 391,24
pro Stück
ab 5 Stück
€ 315,01*
€ 374,86
pro Stück
ab 10 Stück
€ 309,51*
€ 368,32
pro Stück
ab 500 Stück
€ 279,01*
€ 332,02
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.