| |
|
| Artikel-Nr.: 1085-149892 Herst.-Nr.: IS-660 EAN/GTIN: k.A. |
|
|
| | |
| IS-660 is a IP CeilingPOE Speaker provideauser-friendly controlandsimple voicebroadcasting. Theproductis designed to provide easy use forany office,department store,factory,schoolto be able to quickly broadcast announcements to theirany assigned office or branch orclasses IS-660 can workP to P ,IP to IP andCompatible with IP-PBX,Traditional PBX,Asterisk Option: IP Broadcasting System User can broadcast announcements to a group of office or branch orclasses. IBS-5: handle 5 pcs IS serial devices IBS-10: handle 10 pcs IS serial devices IBS-20: handle 20 pcs IS serial devices IBS-40: handle 40 pcs IS serial devices IBS-60: handle 60 pcs IS serial devices IBS-80: handle 80 pcs IS serial devices IBS-200: handle 200 pcs IS serial devices Catalog User manual Presentation Features -
SIP (RFC 3261) compatible -
Web-based configuration -
Web-based firmware upgradable -
High efficiency speaker driver -
Powerful built-in amplifier:6W -
Remote control -
Work with extra IP Speaker Server to make group broadcast Specifications: -
Speaker:5 " -
Protocols:SIP (RFC2543,RFC3261) -
Codec:G.711 u-Law,G.711 a-Law,G.729A,G.729A/B -
LAN connection:RJ-45 connector -
Ethernet I/F 10/100 Mbps -
option: Power over Ethernet(POE) injector spec: IEEE 802.3at (max.30W) (compatible with non-standard/standard POE Injector,POE Switch) -
Dimensions 19.8 X 16.6X 11cm -
Weight: 900g -
Warranty 1 year Application: Framework |
| | |
| | | |
| |