8 Zoll Wanddisplay mit RK3568 CPU und Android 11 4GB Ram / 16GB Speicher. Erweiterbar durch USB, Auflösung 1280x800 Pixel, PoE (Power over Ethernet).
Download für Android 13 hier:
Model No ALL_Tablet_8RK3568A11PoE
Brand ALLNET
Product type Android PoE Tablet
Product Description 8" Zoll Touch Display mit Android
Art.Nr: 215304
System CPU RK3568,Quad-core cortex A55,1.8GHz RAM 4GB Internal memory 16GB Operation system Android 11
Display Touch screen 10-Point capacitive touch Panel 8"LCD IPS panel Resolution 1280*800 Active area 172.224(H)x107.64mm(V) Display mode Normally black ,IPS Viewing angle 80/80/80/80(L/R/U/D) Contrast ratio 800 Luminance 280cd/m2 Aspect Ratio 16:10
Network WiFi 802.11 a/b/g/n Ethernet 10M/100M/1000M ethernet Buletooth Bluetooth 4.0
Interface USB x 2 USB Host Micro USB Micro USB OTG HDMI HDMI output RJ45 with POE RJ45 POE IEEE802.3af 15,4Watt Power jack DC power input Earphone
3.5mm earphone
Media play Video format MPEG-1,MPEG-2,MPEG-4,H.263,H.264,VC1,RV etc.,support up to 4k Audio format MP3/WMA/AAC etc. Photo jpeg
Other Battery N/A VESA 75x75mm Speaker 2*1.5W Camera N/A Working temp 0-40 °C Certificates CE Key POWER/VOL+/VOL- Language Multi-language
Accessories Adapter Adapter,12V/1.5A User manual yes
Product Measurement, mm Unit (Without packaging) L W H 212.2mm 147.6mm 31mm Net(kg) 0.7kg