Produktinformationen: | | |
| |
|
| Artikel-Nr.: 1085-218502 Herst.-Nr.: VIGI C340-W(4mm) EAN/GTIN: 4897098683675 |
| |
|
| | |
| - 4MP High Definition: The camera comes with 4MP–more than enough pixels to pick up some of the more discrete details.
- 24h Full-Color:Obtain 24-hour color details, even in pitch-black conditions, via high-sensitivity sensor and included spotlight LEDs.
- Wireless Outdoor Connection: Simple and quick deployment with Wi-Fi signals.
- Waterproof: Reliable IP66 for stable outdoor performance.
- Smart Detection (human detection, motion detection, area intrusion, line-crossing, video tampering): Receive notifications and check feeds when someone crosses a boundary, enters an area you've set, or obstructs the camera.
- H.265+: Without using any extra bandwidth, your cameras transmit compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
- VIGI App: Manage your security from the palm of your hand with the VIGI app.
|
| | |
| | | |
| | | |
| | | Angebote (12) | | |
| | Lagerstand | | | Versand | | | | | | | | | | | 1 Tag | | | | | € 2,90* | ab € 55,25* | € 70,19* | | | | | 2 Tage | | | | | € 4,50* | ab € 55,26* | € 70,20* | | | | Lager 1085 | | | | | | € 6,00* | ab € 56,21* | € 71,31* | | | | | | | | | | | € 6,78* | ab € 57,33* | € 72,67* | | | | | | | | | | Frei Haus | ab € 58,31* | € 73,91* | | | | | | | | | | | | | | | | | Preise: Lager 1085 | | Bestellmenge | Netto | Brutto | Einheit | | | | | | | | | | | | | | | | | | | | | |
|
| | | | | Lagerstand: Lager 1085 | | Versand: Lager 1085 | | | | | | Bestellwert | Versand | ab € 0,00* | € 6,00* |
|
| | | | | Rückgaberechte für diesen Artikel: Lager 1085 | | | Dieser Artikel ist von der Rückgabe ausgeschlossen. | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
| | | | | | | |
|