| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1085-79141 Herst.-Nr.: SBK-32 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | SBK-32 is a Remote SIM Bank with 32 sims that can connect with serial MV-37X via internet. Connect with PORTech GSM Gateway via internet SIM cards no longer need to be installed in GSM Gateway anymore; You can deploy your VoIP GSM Gateway in different locations. Centralize and supervise all SIMs in one place MV-37X shipped out after Jun. 26, 2009 both can expand SBK-32. P.S The label in the back of MV-37X mark ?rs? With SBK-32,SIM cards no longer need to be installed in MV-37X anymore; you can deploy your GSM gateways in different locations and countries. New concept of using SBK-32 solution, you can centralize and supervise all sims in one place. In that case, SIM management will be easy, quick and safe as well. All SIM cards can be stored and controlled in one secure place. Once in a while, MV-37X must change SIM cards to get the best rate on different GSM operators. With SBK-32, you can place physical sims in office or change SIM corresponding port directly on web any second.MV-37X connects with SBK-32 to read the SIM information and register it on the GSM network. Key Specifications/Special Features · Wan port*1, Lan port*1,All settings set on web · Handle 32 SIM cards per SBK-32 · Central management and secure storage of all SIM cards · Control and Supervision of your SIMs from your office · Allow you to choose the best GSM operators price plan · Immediate control of all your SIM cards from your office · Easy and powerful web based management, Easy to configure convenience any time! · Switch SIM cards between connected gateways, configuration via remote client · Save huge costs on technicians and traveling to the installation sites Save on travel expense and precious time Save the cost on site’ technicians Save the down time between maintenance · DIM:20cm x 14cm x 16.5cm |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |