Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

RS PRO Ethernetkabel Cat.7a, 100m, Weiß Verlegekabel S/FTP, LSZH


Menge:  Spule  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2115756
Hersteller:
     RS Pro
Herst.-Nr.:
     2115756
EAN/GTIN:
     5059044243268
Suchbegriffe:
Cat7
Kat7
LSZH-Kabel
Ethernet-Kabel
Länge = 100m
Abgeschlossen/Nicht abgeschlossen = Nicht abgeschlossen
Abschirmtyp = S/FTP
Geschirmt / Ungeschirmt = Geschirmt
Mantelfarbe = Weiß
Aderlitzen = 8/0,2
Litzenzahl = 8pF/m

RS PRO 4 Pair 100m Screened Multicore Cable Introducing the range of RS PRO 8 core, 4 pair screened multicore cables. The cables feature a multicore 8/0.02mm core strand construction making them perfect for applications that require multiple cores to be wired, whilst keeping them organised and safe. By using this RS PRO high-quality range of multicore cables, tripping hazards can be drastically reduced while improving the overall appearance of electrical equipment, especially in areas where there is little space, or the cable installation is visible to individuals. The strands are housed in a low smoke zero halogen (LSZH) sheath and foam PE insulation offering excellent protection and reliability, whilst maintaining high performance. RS PRO multicore screened industrial cables are made with high-quality solid copper conductors and are available in a variety of lengths and cores to suit a wide range of applications. Features and Benefits This RS PRO multicore cable has 8 0.02mm² cross-sectional area core strands Made from LSZH outer jacket and Foam PE insulation to provide a strong and reliable cable 4 pairs are colour coded for easy identification Voltage rating of 300V Operating temperature: -20 °C to +75 °C High-quality solid bare copper conductor Multi-core cable insulation resistance is 5000MO.km Screened layer offers a layer of protection to reduce the effects of electromagnetic interference which can affect performance Applications Das graue 100 m lange S/FTP Cat7a-Kabel von RS Pro verfügt über einen raucharmen, halogenfreien (LSZH) Außenmantel und eine PE-Schaumstoffisolierung. Er verfügt über 22 AWG-Stärke und blankes Kupferdrahtmaterial. Das Kabel hat einen minimalen Isolationswiderstand von 5000 MΩ m. Why RS PRO? Individuelle Abschirmung und Material: Al/Polyester, AL-Folie nach außen Isolationsmaß: 1,49±0,05 mm Verdrillende Lagenlänge: -30 mm Kabellänge: -200 mm Max. Betriebsspannung - UL: 300 VRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
Weitere Informationen:
Länge:
100m
Abgeschlossen/Nicht abgeschlossen:
Nicht abgeschlossen
Abschirmtyp:
S/FTP
Geschirmt / Ungeschirmt:
Geschirmt
Mantelfarbe:
Weiß
Aderlitzen:
8/0,2
Litzenzahl:
8pF/m
Weitere Suchbegriffe: Ethernetkabel, LAN Kabel, Netzwerk-Kabel, Netzwerkkabel, Netzwerkkabel unkonfektioniert, Twisted-Pair-Kabel, cat7, 2115756, Kabel und Drähte, Netzwerk- und Koaxialkabel, RS PRO, LNA0422AP7ALIS020GY100REV0, Cables & Wires, Networking & Coaxial Cables, Ethernet Cable
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 165,82*
  
Preis gilt ab 500 Spulen
1 Spule enthält 100 Meter (ab € 1,6582* pro Meter)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Spule
€ 210,81*
€ 250,86
pro Spule
ab 2 Spulen
€ 208,48*
€ 248,09
pro Spule
ab 5 Spulen
€ 200,81*
€ 238,96
pro Spule
ab 10 Spulen
€ 187,49*
€ 223,11
pro Spule
ab 500 Spulen
€ 165,82*
€ 197,33
pro Spule
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.