| |
|
| Artikel-Nr.: 108EL-2131661 Herst.-Nr.: HS1T-VD44ZSM-G EAN/GTIN: k.A. |
| |
|
| | |
| Kontakt-Konfiguration = 2 Öffner Verriegelungstyp = Typ 2 Wechselspannung max. = 250V Serie = HS1T
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force. The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation. Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed. Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening. No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations Weitere Informationen: | | Kontakt-Konfiguration: | 2 Öffner | Verriegelungstyp: | Typ 2 | Wechselspannung max.: | 250V | Serie: | HS1T |
|
| | |
| | | |
| Weitere Suchbegriffe: 2131661, Schalter, Sicherheitsverriegelungsschalter und Zubehör, Sicherheitsverriegelungsschalter, Idec, HS1TVD44ZSMG, Switches, Safety Interlock Switches & Components, Safety Interlock Switches |
| | |
| |