Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

RS PRO Nylon 66 Kabelbinder Non-Releasable 3.6mm x 368mm, 100 Stück


Menge:  Beutel  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2132989
Hersteller:
     RS Pro
Herst.-Nr.:
     2132989
EAN/GTIN:
     5059044244661
Suchbegriffe:
Kabelbinder
kabelbinder polyamid
kabelbinder
kabelbinder uv-beständig
Länge = 368mm
Breite = 3.6mm
Farbe = Natur
Material = Nylon 66
Typ = Non-Releasable
Anzahl = 100
UV-Beständigkeit = Nein
Betriebstemperatur min. = -40°C
Betriebstemperatur max. = +85°C
Verhalten im Brandfall = Schwer entflammbar
Zugfestigkeit = 176.6N
Serie = CV
Bündeldurchmesser max. = 105mm

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable? No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO? RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
Weitere Informationen:
Länge:
368mm
Breite:
3.6mm
Farbe:
Natur
Material:
Nylon 66
Typ:
Non-Releasable
Anzahl:
100
UV-Beständigkeit:
Nein
Betriebstemperatur min.:
-40°C
Betriebstemperatur max.:
+85°C
Verhalten im Brandfall:
Schwer entflammbar
Zugfestigkeit:
176.6N
Serie:
CV
Bündeldurchmesser max.:
105mm
Weitere Suchbegriffe: 2132989, Kabel und Drähte, Kabelbinder und -befestigungen, RS PRO, CV368S, Cables & Wires, Cable Ties & Fixings, Cable Ties
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 4,94*
  
Preis gilt ab 7.500 Beutel
1 Beutel enthält 100 Stück (ab € 0,0494* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Beutel
€ 7,70*
€ 9,16
pro Beutel
ab 5 Beutel
€ 7,00*
€ 8,33
pro Beutel
ab 10 Beutel
€ 6,47*
€ 7,70
pro Beutel
ab 20 Beutel
€ 6,43*
€ 7,65
pro Beutel
ab 50 Beutel
€ 6,05*
€ 7,20
pro Beutel
ab 7500 Beutel
€ 4,94*
€ 5,88
pro Beutel
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.