Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

RS PRO Nylon 66 Kabelbinder Doppelkopf Schwarz 12,7 mm x 500mm, 50 Stück


Menge:  Beutel  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2133018
Hersteller:
     RS Pro
Herst.-Nr.:
     2133018
EAN/GTIN:
     5059044244807
Suchbegriffe:
Doppelkopfbinder
Kabelbinder
kabelbinder schwarz uv-beständig
kabelbinder
Länge = 500mm
Breite = 12,7 mm
Farbe = Schwarz
Material = Nylon 66
Typ = Doppelkopf
Anzahl = 50
UV-Beständigkeit = Nein
Betriebstemperatur min. = -40°C
Betriebstemperatur max. = +85°C
Verhalten im Brandfall = Schwer entflammbar
Zugfestigkeit = 1118N
Serie = RS PRO
Bündeldurchmesser max. = 60mm

RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 °C to +85 °C Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Mounting hole diameter: 6.2 mm Ties have a tensile strength of 114 Kgs (250lbs) Black in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Maximum bundle strength: 60 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO? RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
Weitere Informationen:
Länge:
500mm
Breite:
12,7 mm
Farbe:
Schwarz
Material:
Nylon 66
Typ:
Doppelkopf
Anzahl:
50
UV-Beständigkeit:
Nein
Betriebstemperatur min.:
-40°C
Betriebstemperatur max.:
+85°C
Verhalten im Brandfall:
Schwer entflammbar
Zugfestigkeit:
1118N
Serie:
RS PRO
Bündeldurchmesser max.:
60mm
Weitere Suchbegriffe: kabelbinder schwarz, 2133018, Kabel und Drähte, Kabelbinder und -befestigungen, RS PRO, DMT500XLBK50, Cables & Wires, Cable Ties & Fixings, Cable Ties
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 53,97*
  
Preis gilt ab 500 Beutel
1 Beutel enthält 50 Stück (ab € 1,0794* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Beutel
€ 71,90*
€ 85,56
pro Beutel
ab 2 Beutel
€ 71,75*
€ 85,38
pro Beutel
ab 5 Beutel
€ 67,91*
€ 80,81
pro Beutel
ab 10 Beutel
€ 64,20*
€ 76,40
pro Beutel
ab 500 Beutel
€ 53,97*
€ 64,22
pro Beutel
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.