Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

RS PRO Ergo Extreme 1/4 in BSPT Ausblaspistole, 140psi / 10bar, 60°C max.


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2207533
Hersteller:
     RS Pro
Herst.-Nr.:
     2207533
EAN/GTIN:
     5059044256138
Suchbegriffe:
Abblashahn
Abblaspistole
Ausblasepistole
Ausblaspistole
Luftzuführung BSP = 1/4 in BSPT
Betriebsdruck = 140psi
Ausgangsdruck = 10bar
Modellnummer = Ergo Extreme
Maximale Betriebstemperatur = 60°C

RS PRO Safety Ergo Blow GunWe are proud to introduce the excellent ergo series blow guns from RS PRO. These blow guns have been expertly designed and packed with key features that engineers and DIY enthusiasts will appreciate. Our ergo range offer includes 4 options so you can choose the ideal solution for your application.Why would you choose an ergo blow gun?Out of the box, you will appreciate the quality of these blow guns and the materials used. They feel so comfortable in your hand it gives you confidence that you can use them for longer durations without arm fatigue. The ergo range is compatible with all air compressors with a 1/4 BSP Air Inlet feed. Key features include a safety valve that ensures the air inlet will automatically be reduced to the recommended 2 bar which virtually eliminates user error and ensures safety, while the easy to operate trigger allows precision control.Ergonomic handleEach ergo blow gun has ergonomically designed handles. The ergo standard has a textured grip while the ergo extreme has with flexible, rubber grip on the handle for additional cushioning and strength.NozzlesEach model of blowgun is available with a standard or extended conical nozzle. Each can be cut or bent to suit the user application.Features and Benefits10bar Air Blow Gun Brass 1/4 BSPT in female air Inlet Air release valve, built into the body Standard Conical Nozzle: Standard or extended available Safety valve - 2 Bar regulated Robust nylon filled material Easy storage with multiple hanging points Trigger with precision control Comfort in useSafety Blowgun Ergo Standard Nozzle: RS stock no: (220-7531) 220-7531 Safety Blowgun Ergo Extended Nozzle: RS stock no: (220-7532) 220-7532RS PRO Safety Ergo Extreme Blow Gun VariantsSafety Blowgun Ergo Extreme Standard Nozzle: RS stock no: (220-7533) 220-7533 Safety Blowgun Ergo Extreme Extended Nozzle: RS stock no: (220-7535) 220-7535ApplicationsAir blow guns are commonly used in workshops, car body repair shops in applications such as;Disperse debris and dust Drying water Cleaning componentsWhy would you choose RS PRO for blow guns?RS PRO has been supporting engineers with a range of high-quality air blow guns for years. We offer great products with excellent value. Every RS PRO air blow gun has been rigorously tested against demanding industry standards and given the RS PRO seal of approval. We have the utmost confidence in our products and their exceptional quality and so will you.
Weitere Informationen:
Luftzuführung BSP:
1/4 in BSPT
Betriebsdruck:
140psi
Ausgangsdruck:
10bar
Modellnummer:
Ergo Extreme
Maximale Betriebstemperatur:
60°C
Weitere Suchbegriffe: Blasepistole, Blaspistole, ausblaspistole, 2207533, Elektrowerkzeuge Löten & Schweißen, Druckluftwerkzeuge, Ausblaspistolen, RS PRO, BG8501, Power Tools, Soldering & Welding, Air Tools, Blow Guns
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 39,30*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 55,00*
€ 65,45
pro Stück
ab 2 Stück
€ 54,75*
€ 65,15
pro Stück
ab 5 Stück
€ 50,23*
€ 59,77
pro Stück
ab 10 Stück
€ 46,84*
€ 55,74
pro Stück
ab 20 Stück
€ 46,34*
€ 55,14
pro Stück
ab 3000 Stück
€ 39,30*
€ 46,77
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.