| |
|
| Artikel-Nr.: 108EL-2222160 Herst.-Nr.: 2222160 EAN/GTIN: 5059044266182 |
| |
|
| | |
| Typ = SMD-Aufnahmewerkzeug batteriebetrieben Gesamtlänge = 160 mm Hubkraft = 80g Griff-Material = Polypropylen
RS PRO Battery-Operated Vacuum Pick-Up ToolRS PRO is proud to introduce this fantastic battery-operated pick-up tool packed with cool features and accessories which makes this device a joy to use. The grabber pick-up tool is designed to make your working procedures faster with a high level of accuracy.Upon inspection, the vacuum pick-up tool is 160 mm long, made from polypropylene which encapsulates a built-in motor pump, a one-touch operation button, and a quick-release battery case. The kit also includes a curved nozzle and 3 suction cups with various weight capacities.Where would you use this tool?The RS PRO vacuum pick-up tool is the ideal device for extracting or inserting sensitive components such as SMD on printed circuit boards. Prior to the application simply assemble the device ready for use and place the suction cup on top of the component. The one-touch button activates the vacuum to grip the component, so you can safely insert or remove the components from the PCB.Why would choose this pickup tool?This grabber pick-up device is extremely handy, non-magnetic, and uses a vacuum which is perfect for ESD safety concerns. You have greater control over component placement eliminating the need to physically handle sensitive electronic components with no risk of damage. Features and BenefitsOne-touch operation Light and easy to carry ESD safe Quick-release battery case Accepts a AAA 1.5 V battery Built-in motor pump Strong suction grip No damage to electronic componentsGeneral SpecificationHandle material: PP Colour: Black Dimension: 160 mm x 23 mm x 19 mm Weight: 27 g (without battery) What do you getRS PRO Vacuum Pick-Up Tool Curved nozzle Suction caps: 4 mm / 10g, 6 mm / 35g and 10 mm / 80gThings to considerRS PRO offers a range of AAA batteries to compliment this pick-up tool such as; the RS PRO Alkaline AAA Battery 1.5V, RS stock no: (744-2209) 744-2209ApplicationElectronic servicing Soldering / De-soldering Weitere Informationen: | | Typ: | SMD-Aufnahmewerkzeug batteriebetrieben | Gesamtlänge: | 160 mm | Hubkraft: | 80g | Griff-Material: | Polypropylen |
|
| | |
| | | |
| Weitere Suchbegriffe: 2222160, Handwerkzeuge, Spezialwerkzeuge, Greifer Werkzeuge, RS PRO, MSB126, Hand Tools, Specialist Tools, Pick Up Tools |
| | |
| |