| |
|
| Artikel-Nr.: 108EL-2299524 Herst.-Nr.: 2299524 EAN/GTIN: 5059044292440 |
| |
|
| | |
| Innendurchmesser = 10mm Außendurchmesser = 18mm Dichtungstyp = Wellendichtring Stärke = 8mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile double has 10mm internal diameter, 18mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: | | Innendurchmesser: | 10mm | Außendurchmesser: | 18mm | Dichtungstyp: | Wellendichtring | Stärke: | 8mm | Dichtungsmaterial: | Nitrilgummi |
|
| | |
| | | |
| Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, simmerring, 2299524, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS10X18X8A23N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| | |
| |