| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 108EL-2299529 Herst.-Nr.: 2299529 EAN/GTIN: 5059044292488 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Innendurchmesser = 12.5mm Außendurchmesser = 20mm Dichtungstyp = Wellendichtring Stärke = 5mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile single has 12.5mm internal diameter 20mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Innendurchmesser: | 12.5mm | Außendurchmesser: | 20mm | Dichtungstyp: | Wellendichtring | Stärke: | 5mm | Dichtungsmaterial: | Nitrilgummi |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, simmerring 13x20x4, simmerring, simmerring nbr, 2299529, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS125X20X5A21N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| ![](/p.gif) | ![](/p.gif) |
| |