| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 108EL-2299537 Herst.-Nr.: 2299537 EAN/GTIN: 5059044292563 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Innendurchmesser = 12mm Außendurchmesser = 37mm Dichtungstyp = Wellendichtring Stärke = 10mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile single has 12mm internal diameter 37mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Innendurchmesser: | 12mm | Außendurchmesser: | 37mm | Dichtungstyp: | Wellendichtring | Stärke: | 10mm | Dichtungsmaterial: | Nitrilgummi |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, simmerring 12x37x10, simmerring, simmerring nbr, 2299537, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS12X37X10A21N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| ![](/p.gif) | ![](/p.gif) |
| |