| |
|
| Artikel-Nr.: 108EL-2299540 Herst.-Nr.: 2299540 EAN/GTIN: 5059044292594 |
| |
|
| | |
| Innendurchmesser = 15mm Außendurchmesser = 24mm Dichtungstyp = Wellendichtring Stärke = 7mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile double has 15mm internal diameter, 24mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: | | Innendurchmesser: | 15mm | Außendurchmesser: | 24mm | Dichtungstyp: | Wellendichtring | Stärke: | 7mm | Dichtungsmaterial: | Nitrilgummi |
|
| | |
| | | |
| Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, simmerring, 2299540, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS15X24X7A23N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| | |
| |