| |
|
| Artikel-Nr.: 108EL-2299547 Herst.-Nr.: 2299547 EAN/GTIN: 5059044292662 |
| |
|
| | |
| Innendurchmesser = 16mm Außendurchmesser = 28mm Dichtungstyp = Wellendichtring Stärke = 7mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile double has 16mm internal diameter, 28mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: | | Innendurchmesser: | 16mm | Außendurchmesser: | 28mm | Dichtungstyp: | Wellendichtring | Stärke: | 7mm | Dichtungsmaterial: | Nitrilgummi |
|
| | |
| | | |
| Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, simmerring 16x28x7, simmerring, simmerring nbr, 2299547, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS16X28X7A23N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| | |
| |