| |
|
| Artikel-Nr.: 108EL-2299553 Herst.-Nr.: 2299553 EAN/GTIN: 5059044292716 |
| |
|
| | |
| Innendurchmesser = 17mm Außendurchmesser = 25mm Dichtungstyp = Wellendichtring Stärke = 4mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile double has 17mm internal diameter, 25mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: | | Innendurchmesser: | 17mm | Außendurchmesser: | 25mm | Dichtungstyp: | Wellendichtring | Stärke: | 4mm | Dichtungsmaterial: | Nitrilgummi |
|
| | |
| | | |
| Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, simmerring, 2299553, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS17X25X4A23N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| | |
| |