| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 108EL-2299557 Herst.-Nr.: 2299557 EAN/GTIN: 5059044292754 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Innendurchmesser = 17mm Außendurchmesser = 40mm Dichtungstyp = Wellendichtring Stärke = 6mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile single has 17mm internal diameter 40mm outer diameter and 6mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Innendurchmesser: | 17mm | Außendurchmesser: | 40mm | Dichtungstyp: | Wellendichtring | Stärke: | 6mm | Dichtungsmaterial: | Nitrilgummi |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, wellendichtring 17x40x7 nbr, simmerring, simmerring nbr, 2299557, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS17X40X6A21N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| ![](/p.gif) | ![](/p.gif) |
| |