| |
|
| Artikel-Nr.: 108EL-2299650 Herst.-Nr.: 2299650 EAN/GTIN: 5059044293621 |
| |
|
| | |
| Innendurchmesser = 40mm Außendurchmesser = 72mm Dichtungstyp = Wellendichtring Stärke = 12mm Dichtungsmaterial = Nitrilgummi
The RS Pro oil seal type a metric nitrile double has 40mm internal diameter, 72mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders where a rotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20°C to 90°C Weitere Informationen: | | Innendurchmesser: | 40mm | Außendurchmesser: | 72mm | Dichtungstyp: | Wellendichtring | Stärke: | 12mm | Dichtungsmaterial: | Nitrilgummi |
|
| | |
| | | |
| Weitere Suchbegriffe: Wellendichtring, Wellendichtringe, simmerring 40x72x7, simmerring, simmerring nbr, 2299650, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, Dichtungen, RS PRO, 5ROS40X72X12A23N, Bearings & Seals, Gaskets, Seals & Packings, Seals |
| | |
| |