Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

ZyXEL VPN Firewall VPN50 inkl. 1 Jahr SD-WAN Funktionen


Menge:  Stück  
Produktinformationen
picture_1
picture_1
picture_2
Artikel-Nr.:
     1359-40-34-7203
Hersteller:
     Zyxel
Herst.-Nr.:
     VPN50-EU0101F
EAN/GTIN:
     4718937598168
Artikeldatenblatt
Suchbegriffe:
Hardware-Firewall
Routing-Firewall
hardware-firewall zyxel
hardware-firewall
4x LAN/DMZ,1x WAN,1x SFP, 800/150 Mbit Firewall/VPN Throughput, 50 Ipsec VPN Tunnel

Highlights
  • In order to meet strategic needs, enterprises or their affiliates need complete yet cost-effective VPN solutions to span across two or more remote sites or connect multiple VPNs while protecting data security network from threats. Specially designed for various VPN applications, Zyxels ZyWALL VPN50/100/ 300 comply with GDPR regulations and features a robust VPN gateway with the ability to access enterprise information across the corporate sites and connect business partners, cloud providers as well as telecommuters.
  • Benefits:
  • High secure VPN applications The Zyxel ZyWALL VPN50/100/300 provides comprehensive types of VPN connection for your business and supports Amazon Virtual Private Cloud (AWS VPC) for nowadays VPN environment. Moreover, the business grade ZyWALL VPN family equipped with IPSec VPN Hardware engine for high efficiency VPN tunnel and VPN load balance/failover with stronger VPN algorithm (IKEv2 und SHA-2) that ensure the VPN reliability and security for business communications.
  • Easy VPN deployment with SecuDeployer The ZyWALL VPN50/100/300 comes with a specifically designed provisioning services, SecuDeployer, up to 50 remote gateways in just a few steps without extra software or appliance installation. In addition, the SecuDeployer service has an integrated user-friendly interface for easy VPN provisions to remote offices/sites, and it also supports VPN monitoring for high-efficiency VPN management.
  • Non-stop service The ZyWALL VPN50/100/300 delivers high-performance network security to help businesses satisfy the demand for always-on communications. For mission critical deployments, the ZyWALL VPN series provides active-passive device High-Availability (HA) service to support device or connection failover.
  • Multi-WAN load balancing/failover The ZyWALL VPN series features multi-WAN load balancing/failover and a comprehensive mobile broadband USB modem support list for WAN backup operations. The ZyWALL VPN series also supports IPSec load balancing and failover, providing additional resilience for mission-critical VPN failover with VTI Interface deployments.
  • One-year free security services The ZyWALL VPN series with Content Filtering prevents users from accessing malicious or malware sites or inappropriate content such as violent or porn related. With the Geo Enforcer, IP addresses can be mapped to geographical locations to block hacker probing from specific countries or to prevent users from visiting certain data sources. These could help small and medium business to stay away from web threats or social networking sites that could potentially decrease productivity.
  • Comprehensive connectivity Todays business requires a solution that provides secure connectivity and easy access management, and it also requires uninterrupted connection to the business needs of the device.
  • AP controller The ZyWALL VPN series combining AP Controller technology enables users to manage APs from a centralized user interface. Businesses can deploy or expand a managed WiFi network with minimal effort.
  • Hotspot management Zyxels hotspot management services include billing systems, walled gardens, multiple authentication options, third-party community logins and user agreements, providing site owners with all the functional solutions for managing all network hotspots from one place.
  • Facebook WiFi The ZyWALL VPN series integrates with Facebook WiFi to help small shops, stores and restaurants not only provide customers with easy Internet connectivity, but also increase the popularity of your business on Facebook.


Weitere Informationen:
Gewicht:
1460 g
Höhe:
10 cm
Länge:
19 cm
Breite:
28 cm
Weitere Suchbegriffe: hardware-firewall 4 port
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 387,89*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 449,94*
€ 535,43
pro Stück
ab 2 Stück
€ 440,19*
€ 523,83
pro Stück
ab 5 Stück
€ 428,72*
€ 510,18
pro Stück
ab 10 Stück
€ 425,38*
€ 506,20
pro Stück
ab 500 Stück
€ 387,89*
€ 461,59
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.