| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SCH000079486 Herst.-Nr.: VLSC3P1 EAN/GTIN: 3606481157126 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Schneider Disconnect switch, Tesys VLS, set of 2 terminal covers, for 3 pole unit terminals, 16A to 40A devices These TeSys VLS disconnect switches are for integration into control systems in applications like material handling, HVAC, pumping, solar energy, mining and many more. This family of disconnect switches has switches ranging from 16A to 125A. The 16A, 25A, 32A, 40A and 63A disconnect switches are UL508 motor disconnect switches rated. The 30A, 63A, 80A, 100A and 125A disconnect switches are UL98 non fusible disconnect switch rated. This protective terminal cover is for the three poles of the main VLS disconnect switch. This protective cover can be added to a VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1 or VLS3P063R1 DIN rail mount disconnect switch. This protective cover can be added to a VLS3P016D1, VLS3P025D1, VLS3P032D1 or VLS3P040D1 door mount disconnect switch. Each package has two of these terminal protective covers. This protective terminal cover is 1.04 inches tall, 1.42 inches wide and 1.81 inches deep. The switch weighs 0.04 lbs. This protective cover is cULus Listed and meets IEC 60947-3 requirements., Herstellernummer: VLSC3P1 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| ![](/p.gif) | ![](/p.gif) | Angebote (6) | | |
| ![](/p.gif) | Lagerstand | ![](/p.gif) | ![](/p.gif) | Versand | | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | € 5,46* | ab € 3,35* | € 5,04* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Lager 1788 | 37 Tage | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | € 4,45* | ab € 3,36* | € 5,05* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | € 3,90* | ab € 3,79* | € 5,69* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | 21 Tage | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | € 4,95* | ab € 3,89* | € 5,84* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | 18 Tage | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | € 5,90* | ab € 4,04* | € 6,05* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Preise: Lager 1788 | ![](/p.gif) | Bestellmenge | Netto | Brutto | Einheit | ![](/p.gif) | | | | | | | | | | | | | | | | | | | | | | | | |
|
| ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Lagerstand: Lager 1788 | ![](/p.gif) | Versand: Lager 1788 | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | ![](/p.gif) | Bestellwert | Versand | ab € 0,00* | € 4,45* | ![](/p.gif) | ab € 225,00* | Frei Haus |
|
| ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Rückgaberechte für diesen Artikel: Lager 1788 | | ![](/p.gif) | Dieser Artikel ist von der Stornierung, dem Umtausch und der Rückgabe ausgeschlossen. | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
| ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) |
|