| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301864 Herst.-Nr.: P1A272139 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7SA82 distance protection 3-pole With standard version 1/3 x 19" installation, 23 BI, 16 BQ Modules: IO102, PS101, IO110 16 LEDs, large display Integrated operator panel Front design: Standard Auxiliary voltage: 110 - 250 V DC, 100 - 230 V AC Integrated Ethernet port J: For DIGSI 5 Plug-in module position E: Not equipped Plug-in module position F: ETH-BB-2FO, 2 x opt. Ethernet, 100 Mbps, 1300 nm, duplex LC plug Function points: Basis + 100, Herstellernummer: P1A272139 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |