| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301891 Herst.-Nr.: P1C230276 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7SL86 diff./distance protection 3-pole, dual-end protection 2/3 x 19" mounting, 43 BI, 39 BQ, Mod.: IO202, PS201, IO231, IO202 Number of LEDs: 16 Integrated operator panel Large display Front design: Standard Auxiliary voltage: 60 - 250V DC, 100 - 230V AC Communication encryption: Normal Integrated Ethernet port J: For DIGSI 5 Plug-in module position E: USART-AK-1LDFO: 1 x opt. serial 100km, 1550nm,LC duplex connector Suitable for protection interface Function point cl.: Basis + 150, Herstellernummer: P1C230276 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |