| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301922 Herst.-Nr.: P1C316965 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7SL86 diff./distance protection 3-pole, dual-end protection 5/6 x 19" installation, 55 BI, 55 BQ Sizes: IO202, PS201, IO231, IO202 IO205, 16 LEDs, large display Integrated operator panel Front design: Standard Auxiliary voltage: 60 - 250 V DC, 100 - 230 V AC Integrated Ethernet port J: For DIGSI 5 Plug-in module position E: USART-AG-1LDFO: 1 x opt. serial 60 km, 1300 nm,LC duplex plug Plug-in module position F: ETH-BB-2FO: 2 x opt. Ethernet 100 Mbps, 1300 nm, duplex LC plug Function point cl.: Basis + 325, Herstellernummer: P1C316965 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |