| |
|
| Artikel-Nr.: 1788-SIE000301930 Herst.-Nr.: P1F267252 EAN/GTIN: k.A. |
| |
|
| | |
| 7UT85 transformer protection Dual winder 5/6 x 19" installation, 45 BI, 38 BO Mod.: IO203, PS201, IO211, IO231 IO206, Number of LEDs: 32 Integrated operator panel without key switch Large display Front design: Standard Auxiliary voltage 60 - 250 V DC, 100 - 230 V AC Communication encryption: Normal Integrated Ethernet port J: For DIGSI 5 Plug-in module position E: ANAI-CA-4EL: 4 analog inputs 20 mA, Screw terminals Function points: Basis + 40, Herstellernummer: P1F267252 |
| | |
| | | |
| Weitere Suchbegriffe: netztrafo siemens, netztrafo, SIEMENS, MODULE, PROTECTION, ANALOG, AUXILIARY VOLTAGE, COMMUNICATION, DISPLAY, ETHERNET, LED, OPERATOR PANEL, SCREW, SWITCH, TERMINAL, TRANSFORMER, PANEL |
| | |
| |