| |
|
| Artikel-Nr.: 1788-SIE000301940 Herst.-Nr.: P1F370477 EAN/GTIN: k.A. |
| |
|
| | |
| 7UT86 transformer protection, three-winding 1 x 19" installation, 41 BI, 36 BO Modules: IO203, PS201, IO211 IO205, IO201, IO206 32 LEDs, large display Integrated operator panel Front design: Standard Auxiliary voltage: 60 - 250 V DC, 100 - 230 V AC Integrated Ethernet port J: For DIGSI 5 Plug-in module position E: ANAI-CA-4EL: 4 analog inputs 20 mA, screw terminals Plug-in module position F: ETH-BB-2FO, 2 x opt. Ethernet, 100 Mbps, 1300 nm, duplex LC plug Function point cl.: Basis + 125, Herstellernummer: P1F370477 |
| | |
| | | |
| Weitere Suchbegriffe: netztrafo siemens, netztrafo, SIEMENS, MODULE, PROTECTION, ANALOG, AUXILIARY VOLTAGE, DISPLAY, ETHERNET, LED, OPERATOR PANEL, SCREW, TERMINAL, TRANSFORMER, PANEL |
| | |
| |