| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301942 Herst.-Nr.: P1F399922 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7UT85 transformer protection, dual-winding 2/3 x 19" installation, 27 BI, 29 BQ Modules: IO203, PS201, IO202, IO205 16 LEDs, small display Integrated operator panel Front design: Standard Auxiliary voltage: 60 - 250 V DC, 100 - 230 V AC Integrated Ethernet port J: for DIGSI 5 Plug-in module position E: ETH-BB-2FO: 2 x opt. Ethernet, 100 Mbps, 1300 nm, duplex LC plug Plug-in module position F: Not equipped Function points cl.: Basis + 225, Herstellernummer: P1F399922 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: netztrafo siemens, netztrafo, SIEMENS, MODULE, PROTECTION, AUXILIARY VOLTAGE, DISPLAY, ETHERNET, LED, OPERATOR PANEL, TRANSFORMER, PANEL |
| ![](/p.gif) | ![](/p.gif) |
| |