| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301960 Herst.-Nr.: P1J39127 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7SJ82 overcurrent protection with standard version 1/3 x 19" installation, 11 BI, 9 BO Modules: IO102, PS101, Number of LEDs: 16 Integrated operator panel without key switch Small display Front design: Standard Auxiliary voltage: 110 - 250 V DC, 100 - 230 V AC Communication encryption: Normal Integrated Ethernet port J: For DIGSI 5 Plug-in module position E: ETH-BB-2FO: 2 x opt. Ethernet, LC duplex, suitable for DIGSI, IEC 61850, DNP, etc. Function points: Basis +125, Herstellernummer: P1J39127 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |