| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301966 Herst.-Nr.: P1J446424 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7SJ85 overcurrent protection 1/2 x 19" installation, 35 BI, 33 BO, Modules: IO202, PS201, IO231 Number of LEDs: 32 Integrated operating unit without key-operated switch Large display front design: standard Auxiliary voltage: 60 - 250 V DC, 100 - 230 V AC Communication encryption: Normal Integrated Ethernet port J: for DIGSI 5 Plug-in module position F: ETH-BB-2FO:, 2 x opt. Ethernet, LC duplex, suitable for DIGSI, IEC 61850, DNP, etc. Function points: Basis + 40, Herstellernummer: P1J446424 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |