| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301976 Herst.-Nr.: P1J542737 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7SJ85 overcurrent protection 1/2 x 19" installation, 19 BI, 15 BO Modules: IO202, PS201, IO201 Number of LEDs: 16 Integrated operating unit Without key-operated switch Large display Front design: Standard Auxiliary voltage: 60 - 250 V DC, 100 - 230 V AC Communication encryption: Normal Integrated Ethernet port J: For DIGSI 5 Plug-in module position F: ETH-BB-2FO:, 2 x opt. Ethernet, LC duplex, suitable for DIGSI, IEC 61850, DNP, etc. Function point cl.: Basis + 100, Herstellernummer: P1J542737 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |