| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000301987 Herst.-Nr.: P1J61995 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | 7SJ82 overcurrent protection with standard version 1/3 x 19" installation, 23 BI, 16 BO Modules: IO102, PS101, IO110 16 LEDs, small display Integrated operator panel Front design: Standard Auxiliary voltage: 110 - 250 V DC, 100 - 230 V AC Integrated Ethernet port J: for DIGSI 5 Plug-in module position E: ETH-BB-2FO: 2 x opt. Ethernet, 100 Mbps, 1300 nm, duplex LC connector Plug-in module position F: Not equipped Function points: Basis + 75, Herstellernummer: P1J61995 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |