Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Mitac PH10LU Micro-ATX (Intel Q87, LGA1150) [1x PCIe x16, 2x PCIe x4]


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-1814
Hersteller:
     Mitac
Herst.-Nr.:
     PH10LU
EAN/GTIN:
     0613165218632
Artikeldatenblatt
Artikeldatenblatt
Suchbegriffe:
ATX Mainboard
ATX Motherboard
Intel Mainboard
Intel Motherboard
  • Support 4th generation (Haswell) 22nm Intel® Core™ i7, i5, i3 processors
  • Single channel DDR3 with four connectors for MAX. 32GB memory
  • LVDS for embedded system (Optional)
  • Features Dual Com Ports
  • Integrated Six-channel High Definition audio
  • Features dual high speed Gigabit Ethernet connection
  • Support up to four ports USB3.0
  • Eight Hi-Speed USB2.0 ports support
  • One PCI connector for the future Add-in card (Optional)
  • One PCI Express Mini Card connector for expansion (Optional)
Weitere Informationen:
Form Factor:
Micro-ATX (244 millimeters [9.6 inches] x 244 millimeters [9.6 inches])
Processor:
4rd generation Intel® Core processor family with up to 95 W TDP in an LGA1150 socket
240-pin DDR3 SO-DIMM:
4
Chipset:
Intel® Q87 Platform Controller Hub (PCH)
Integrated Graphics:
Intel® Graphics Media Accelerator 4600 (Intel® GMA 4600)
External Graphics:
External graphics support provided through the PCIe 3.0 x16 bus connector
Audio:
RealTek* ALC662/888 audio codec for 5.1 (6-channel) High Definition Audio (HD Audio) and AC ’97 Audio.Front panel microphone/headphone header with support for HD Audio or AC ’97 Audio
SSerial Port (Rear IO):
2
Serial Port (On board):
2
Parallel port via an onboard header:
1
PCIe 3.0 x16 (Blue):
1
PCIe 2.0 x1 (Black):
Either Option | 1
PCIe 2.0 x16 (x4 Lanes):
1
PCI Express* Full-Mini Card slot with Half-Mini Card support:
Either Option
SUSB 3.0 back panel connectors (blue):
2
USB 2.0 back panel connectors (black):
4
PUSB 3.0 front panel ports:
2 (Headers)
PUSB 2.0 front panel ports:
4 (Headers)
Serial ATA (SATA) 6.0 Gb/s interfaces:
6
Hardware Monitor Subsystem:
Hardware monitoring through the Nuvoton* NCT6104D legacy I/O controller, including:Remote thermal sensor4-pin system fan header
Remote thermal sensor:
4-pin system fan header
LAN Support:
Intel® I217 Gigabit (10/100/1000 Mb/s) LANIntel® I210 Gigabit (10/100/1000 Mb/s) LAN
Intel® I217 Gigabit (10/100/1000 Mb/s) LAN:
Intel® I210 Gigabit (10/100/1000 Mb/s) LAN
BIOS:
AMI UEFI BIOS Support for Advanced Configuration and Power Interface (ACPI)
Instantly Available PC Technology:
SSupport for PCI Express Revision 3.0Wake on USB, PCI Express, LAN, serial, PS/2, and front panel
SSupport for PCI Express Revision 3.0:
Wake on USB, PCI Express, LAN, serial, PS/2, and front panel
Power Requirement:
ATX12V
Environment:
Operating Temperature: 0 °C to +50 °CStorage Temperature: -20°C to +70°C
Operating Temperature: 0 °C to +50 °C:
Storage Temperature: -20°C to +70°C
Gewicht:
1.0 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 68,95*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 68,95* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 94,18*
€ 112,07
pro Packung
ab 2 Packungen
€ 91,95*
€ 109,42
pro Packung
ab 5 Packungen
€ 80,35*
€ 95,62
pro Packung
ab 10 Packungen
€ 76,96*
€ 91,58
pro Packung
ab 500 Packungen
€ 68,95*
€ 82,05
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.