| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-1904 Herst.-Nr.: NLBT-IE2930-4G EAN/GTIN: 4713072776464 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | - INTEL® BayTrail--M N2930 SOC Chipset
- Onboard INTEL® BayTrail-M N2930 1.83GHz Quad Cores CPU
- Support DirectX 11 3D Graphics Acceleration
- On Board SAMSUNG 4G/1333MHz DDR3L DRAM
- Integrated HD Audio CODEC
- Support 2*PCI Express Gigabit LAN
- Support SIM Card Socket
- Support 24-bit Dual channel
- Onboard 1*MiniPCI-E connector(Half size)
- Onboard 1 *M- SATA connector(Full size)
- Support G-sensor Function
- Support TP Connector
- All Tantalum Capacitor design
- Support power onboard(wide voltage input :9~24V)
- EPIC Form Factor(165mm X115mm)
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | CPU: | On board INTEL® BayTrail-M N2930 1.83GHz Quad Cores CPU 2 Phase CPU Power Support | Chipset: | INTEL® BayTrail-M N2930 SOC Chipset | I.O Chipset: | ITE IT8786E | Memory: | Onboard SAMSUNG 4G/1333MHz DDR3L DRAM | Expansion Slots: | 1* Mini PCI-E connector(Half size) | Storage: | 1* Serial ATA2 3Gb/s connector 1*M-SATA Connector(Full size) | Audio: | ALC887 Audio CODEC HD Audio CODEC | Ethernet LAN: | 2*INTEL® i211AT GIGALAN | LVDS: | Onboard 24-bit Dual channel | USB: | 5* USB 2.0/1.1(1 distribute in back panel, 4 distribute in mid-board) 1* USB3.0 (distribute in back panel) | Special Features: | Support G-Sensor Function Support TP Connector Support CPU Smart Fan Support Watch dog Technology Support GPIO Technology Support Power Onboard (9~24v wide voltage input) Support VGA header Support 1*20-pin HDMI header Support SIM Card socket Support 2*RS422/RS485/RS232 for COM2&COM3; Support Amplifier function(3W) Support Power& Reset Button All Tantalum Capacitor designAll Power Pack MOSFET design | BackPanel I / O: | 1* DC-JACK(Co-lay 4-pin Power connector) 1* USB2.0/1.1 port 1* USB3.0 port 2* RJ-45 ports 1* COM port 1* Line-out connector 1* VGA port | Internal I / O: | 2* USB 2.0/1.1 headers for 4 USB 2.0/1.1 ports 1* CPU / Chassis Fan connector 2* System Fan connectors 5* COM headers (Support RS485/RS422/RS232 for COM2&COM3;) 1* Parallel header 1* 4-pin SATA Power connector 1* 12-pin VGA header 1* 20-pin HDMI header 1* 24-bit Dual Channel LVDS header 1* 4-pin Amplifier header 1* GPIO header 1* Mini PCI-e connector 1* M-SATA connector 1* SATA2.0 connectors 1* 4-pin PS/2 header | BIOS: | AMI 64MB DIP Flash ROM | Form Factor: | EPIC Form Factor(165mm X 115mm) | Gewicht: | 1.0 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |