| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-2254 Herst.-Nr.: GA-D525TUD-REF EAN/GTIN: 0613165222929 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Gebrauchtware mit I/O Shield, 1x SATA Kabel, 1x 1GB Kingston Low-Profile RAM. 1 Jahr Gewährleistung. - Ultra Durable 3 Technology with copper cooled quality for lower working temperature
- 3x USB power delivery for greater compatibility and extra power for USB devices
- Support 45nm Intel Atom D525 dual core processor
- Integrated Intel graphic with DirectX 9 support
- Integrated High Definition audio
- Features high speed Gigabit Ethernet connection
- Patented DualBIOS with dual Hardware BIOS protection
- Total 4 SATA ports and IDE interface support for multiplex connectivity
- Features SATA 3Gb/s with RAID function
- Compatible with Window 7 to deliver the best operation experience
- CPU
- Built in with an Intel® Dual-core Atom™ D525 processor (1.8 GHz) (Note 1)
- 1M L2 cache
- Chipset
- Intel® NM10
- Memory
- 2 x 1.5V DDR3 DIMM sockets supporting up to 4 GB of system memory (Note 2)
- Support for DDR3 800 MHz memory modules
(Go to GIGABYTE's website for the latest supported memory speeds and memory modules.) - Audio
- Realtek ALC888B/ALC889 codec
- High Definition Audio
- 2/4/5.1/7.1-channel (Note 3)
- LAN
- 1 x Realtek RTL8111E chip (10/100/1000 Mbit)
- Expansion Slots
- 1 x PCI slot
- Storage Interface Chipset:
- 2 x SATA 3Gb/s connectors (SATA2_0, SATA2_1) supporting up to 2 SATA 3Gb/s devices
GIGABYTE SATA2/JMicron JMB363 chip: - 1 x IDE connector supporting ATA-133/100/66/33 and up to 2 IDE devices
- 2 x SATA 3Gb/s connectors (GSATA2_0, GSATA2_1) supporting up to 2 SATA 3Gb/s devices
- Support for SATA RAID 0, RAID 1, and JBOD
* When installing Windows XP onto the hard drive connected to the JMicron JMB363 controller, be sure to connect the optical drive to a SATA port controlled by the Intel chipset. - USB Chipset:
- Up to 8 USB 2.0/1.1 ports (4 on the back panel, 4 via the USB brackets connected to the internal USB headers)
- Internal I/O Connectors
- 1 x 20-pin ATX main power connector
- 1 x 4-pin ATX 12V power connector
- 1 x IDE connector
- 4 x SATA 3Gb/s connectors
- 1 x CPU fan header
- 1 x system fan header
- 1 x front panel header
- 1 x front panel audio header
- 2 x USB 2.0/1.1 headers
- 1 x chassis intrusion header
- 1 x power LED header
- 1 x serial port header
- Back Panel Connectors
- 1 x PS/2 keyboard port
- 1 x PS/2 mouse port
- 1 x parallel port
- 1 x serial port
- 1 x D-Sub port
- 4 x USB 2.0/1.1 ports
- 1 x RJ-45 port
- 3 x audio jacks (Line In/Line Out/Microphone)
- I/O Controller
- iTE IT8720 chip
- H/W Monitoring
- System voltage detection
- CPU temperature detection
- CPU/System fan speed detection
- CPU fan speed control
- BIOS
- 2 x 4 Mbit flash
- Use of licensed AWARD BIOS
- Support for DualBIOS™
- PnP 1.0a, DMI 2.0, SM BIOS 2.4, ACPI 1.0b
- Unique Features
- Support for @BIOS
- Support for Q-Flash
- Support for Xpress BIOS Rescue
- Support for Download Center
- Support for Xpress Install
- Support for Xpress Recovery2
- Support for EasyTune (Note 4)
- Support for SMART Recovery
- Support for Auto Green
- Support for ON/OFF Charge
- Support for Q-Share
- Operating System
- Support for Microsoft® Windows® 7/Vista/XP
- Form Factor
- Mini-ITX Form Factor; 17.0cm x 17.0cm
- Note (Note 1) Do not disassemble the onboard CPU/chipset and the heatsinks/fan by yourself to avoid damage to these components.
(Note 2) Due to Windows 32-bit operating system limitation, when the 4 GB of physical memory is installed, the actual memory size displayed will be less than 4 GB. (Note 3) To enable 7.1-channel audio, you have to use an HD front panel audio module and enable the multi-channel audio feature through the audio driver. (Note 4) Available functions in EasyTune may differ by motherboard model. - Remark
- Due to different Linux support condition provided by chipset vendors, please download Linux driver from chipset vendors' website or 3rd party website.
- Most hardware/software vendors may no longer offer drivers to support Win9X/ME/2000/XP SP1/SP2. If drivers are available from the vendors, we will update them on the GIGABYTE website.
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Gewicht: | 1.1 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |