| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-2278 Herst.-Nr.: JBC142F791-3955B EAN/GTIN: 0613165223186 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | - Intel® Skylake U/Kabylake U CPU, DDR4 bis zu 32GB, unterstützt Max.4K Display Aufklösung
- Intel® Skylake-U/Kabylake-U Prozessor (TDP 15W)
- Unterstützt DDR4-2133, 2 * SO-DIMM, bis zu 32GB
- 2 * USB2.0, 4 * USB3.0, 1 * COM, 1 * HDMI, 1 * VGA, 2 * RJ45, 1 * RJ11
- 1 * PS2, 1 * LPT, 1 * MIC, 1 * Audio Ausgang, 4 * COM (Option)
- M/B Formfaktor : Mini ITX (170x170mm)
- DC-12V_60W Netzteil
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | MB Model: | –JNF791-3855U/3955U Mini ITX | Part No: | –HBJC142F791-3855B (non-WIFI) , –HBJC142F791W-3855B (WIFI), –HBJC142F791-3955B (non-WIFI) , –HBJC142F791W-3955B (WIFI) | BIOS: | –AMI 16MB SMT Flash ROM | CPU/Chipset: | –Intel® Skylake-U/Kabylake-U Processor (TDP 15W) | Memory: | –2 * SO-DIMM slots DDR4-2133 up to 32GB | Storage: | –1 * 2.5” SATA3 6Gb/s internal drive bay, –1 * Full-size mSATA/Mini-PCI Express shared slot | Network: | –2 * Realtek® 8111H GbE , –1 * Full-size Mini-PCIE slot ( 802.11 b/g/n + BT 4.0 installed in WIFI model / Optional) | Rear Panel I/O: | –4 * USB 3.0 ports, –1 * HDMI, 1 * VGA, –2 * RJ45, –1 * Line-out, 1 * Mic-in (Realtek ALC662VD), –1 * COM (RS232/422/485), 4 * COM (RS232/Optional), –2 * Antenna holes (WiFi model only), –12V DC-In barrell jack | Front Panel I/O: | –1 * Power button, 1 * Reset button, –1 * Power LED, 1 * HDD LED, –2 * USB2.0 ports | Power Source: | –FSP DC Adapter / DC12V-5A-60W / LV6, –AC 90~240V input | Compliance: | –CE, FCC, LVD, RoHS | Safety: | –Vibration test: N.C, –Shock test: N.C | Temperature: | –Operating Temperature: 0~50°C, –Storage Temperature: -10-70°C | Dimensions: | –330 (W) x 192 (D) x 44 (H) mm | Packing: | –Net Weight: 2.0KG, –Gross Weight: 3.2KG, –Color Box dimension: 406 (W) * 359 (D) * 148 (H) mm | OS Support: | –32/64 bit versions of Windows 7, Windows 8.1, Windows 10, Linux | Gewicht: | 5.5 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |