Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Jetway JNU691-3350 (Intel Apollo Lake)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-2477
Hersteller:
     Jetway
Herst.-Nr.:
     JNU691-3350
EAN/GTIN:
     0613165225104
The JETWAY JNU691 Series adopts the Intel® Apollo Lake SoC processor. The board has one 204-pin DDR3L 1866MHz SODIMM up to 8GB memory. JNU691 Series equipped with 2 * HDMI and 1 * VGA for IoT applications. Intel® Apollo Lake SoC processor support AES NI which is a new hardware encryption instructions to improves on the AES algorithm and accelerates the encryption of data. JNU691 also support TPM feature to secure customers’ data.

In addition, it offers 6 * USB3.0/2.0 ports which can connect different peripherals, e.g. camera and senor. It is flexible expansion via Mini PCIe slot, SIM card holder, and one RS232 port. An internal Mini-SATA slot and SATA III connector provide storage selection. In addition, JNU691 board size is 101*101mm and is a SubCompact, powerful and energy efficient NUC form factor board with reliable performance.

  • Intel® Apollo Lake SoC Processor
  • 1 * 204-pin DDR3L 1866MHz SODIMM Up to 8 GB
  • 2 * 10/100/1000 Base-TX Ethernet Ports
  • Support Intel AES NI and TPM2.0 to secure customers data
  • 4 * Ext USB3.0, 1 * Line-Out/MIC, 2 * HDMI, 1 * VGA
  • 1* full size mSATA, 1* half size Mini PCIe Slot, 1 * SIM card holder
  • 12V DC-in power
Weitere Informationen:
Model:
JNU691-3350
Dimensions:
– NUC (101 * 101mm)
CPU:
– Intel® Celeron N3350 Processor
Core Number:
– Dual Core
Max Speed:
– 2.4GHz
Smart Cache:
– 2MB
Chipset:
– SoC
BIOS:
– AMI Flash ROM
Mini-PCIe:
– 1 (half size)
mSATA:
– 1 (full size)
PCIe:
– 0
M.2:
– 0 | – 0
SIM Card Holder:
– 1
Technology:
– DDR3L 1866MHz SDRAM
Max.:
– 8GB
Socket:
– 1 * SO-DIMM
Controller:
– Intel® HD Graphics | – 2 * Realtek RTL8111H GbE
VRAM:
– Shared Memory
VGA:
– 1 (max. 1920×1200@60Hz resolution) | – 1 (front) | – 0
LVDS:
– 0
eDP 1.3:
– 0
HDMI 1.4:
– 2 (max. 3840×2160@30Hz resolution)
DisplayPort:
– 0
MultiDisplay:
– Triple Displays
Ethernet:
– 10/100/1000 Mbps | – 2 (rear)
Connector:
– 2 * RJ 45
CODEC:
– HD Audio : Realtek ALC662VD
Channel:
– 2 Channels
Max Data Transfer Rate:
– 1 * SATAIII (6.0Gb/s) & 1 * mSATA
HDMI:
– 2 (rear) | – 0
USB:
– 4 * USB 3.0 (2 * front & 2 * rear) | – 2 * USB 2.0
Audio:
– 1 (Line-Out/MIC Combo)
Serial:
– 1 * RS232/422/485 (front) | – 0
DC-input:
– 1 (rear)
LVDS / inverter:
– 0
eDP:
– 0
SATA:
– 1 * SATAIII (6.0Gb/s))
mPCIe:
– 1 (half size)
GPIO:
– 1 (8 bit)
Chassis intrusion:
– 1
Audio Header:
– 0
SMBUS/ I2C:
– 0
AT mode:
– 1
TPM:
– 1 (TPM2.0 on board)
Others:
– 0
Output:
– From Super I/O to drag RESETCON#
Interval:
– 256 segments (10sec ~ 255min)
Input PWR:
– 12V DC IN
Power On:
AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready
Certifications:
– CE, FCC, RoHS, REACH
Temperature:
– Operating: 0°C ~ 60°C
Warranty:
– 2 Years Limited Warranty
Gewicht:
1.2 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 198,24*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 198,24* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 240,55*
€ 286,25
pro Packung
ab 2 Packungen
€ 237,70*
€ 282,86
pro Packung
ab 5 Packungen
€ 223,56*
€ 266,04
pro Packung
ab 10 Packungen
€ 218,54*
€ 260,06
pro Packung
ab 500 Packungen
€ 198,24*
€ 235,91
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.