| |
Model: |  JNC8D-I3855 | – JNC8D-I3855 |
Part Number: | – JNC8D-I3855 |
Dimensions: | – ITX(170 x 170mm) |
CPU: | – Intel® Skylake-U 3855U |
Core Number: | – 2 |
Max Speed: | – 1.6GHz |
L3 Cache: | – 2MB |
Chipset: | – SoC, |
BIOS: | – AMI 128M Flash ROM |
Mini PCIe: | – 1 (full size) |
mSATA: | – 1 (full size) |
PCIe Gold Finger: | – 1 (PCI-E x4) |
SIM Card Holder: | – 1 |
Technology: | – DDR4 2133MHz DRAM |
Max.: | – 16GB |
Socket: | – 1 * SO-DIMM |
Controller: | – Intel® HD Graphics 510 | – 1* REALTEK® RTL8111G GbE |
VRAM: | – Shared Memory |
VGA: | – 1 (Max Resolution: 1920×1200@60Hz) | – 0 | – 1 (CO-LAY HDMI port) |
LVDS: | – 1 (Max Resolution: 2560 x 1600@60Hz) |
eDP 1.3: | – 1 ( Max Resolution: 4096×2304@60Hz) |
HDMI 1.4: | – 1 (Max Resolution : 4096×2304@24Hz) |
DisplayPort: | – 0 |
Multi Display: | – 2 Displays |
Ethernet: | – 10/100/1000 Mbps | – 1 |
Connector: | – 1 * RJ 45 |
CODEC: | – HD Audio : REALTEK® ALC662 |
Channel: | – FP_AUDIO, 3W Amplifier Speaker out |
Max Data Transfer Rate: | – 1 * SATAIII (6.0Gb/s, Support Slim hard drive design) |
HDMI: | – 1 (CO-LAY VGA Header) |
USB: | – 4* USB 3.0, – 2* USB2.0 | – 2 * USB 2.0 |
Audio: | – 2 (Line-out + MIC) |
DC-input: | – 1 (12V DC-IN) |
PS/2: | – 1 |
LVDS / inverter: | – 1 |
eDP: | – 1 |
Serial: | – 4 (COM1/2 Support 5V/12V TTL) |
SATA: | – 1 * SATAIII (6.0Gb/s) |
mPCIe: | – 1 (full size) |
GPIO: | – 16bit (5V) |
Chassis intrusion: | – 0 |
Audio Header: | – 1 |
SMBUS/ I2C: | – 1 |
Others: | – 1* PCI-Ex4 Gold finger |
Output: | – From Super I/O to drag RESETCON# |
Interval: | – 256 segments (0 ~ 255sec) |
Input PWR: | – 12V DC‐in |
Power On: | AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX : Press Button to PWR on after Power input ready |
Certifications: | – CE, FCC, RoHS, REACH |
Temperature: | – Operating: -10°C ~ 60°C |
Warranty: | – 2 Years Limited Warranty |
Gewicht: | 1.3 kg |