| |
|
| Artikel-Nr.: 2072-2523 Herst.-Nr.: HBJC920R3288-2N EAN/GTIN: 0613165225609 |
|
|
| | |
| - Rockchip® ARM Cortex A17 RK3288 Quad-core 1.8GHz
- Integriert 1333 /2GB DDR3L DRAM Max. 4GB
- Integriert 8G Flash ROM Max 32GB
- Unterstützt 1* Realtek® RTL8211E-VB Gigabit LAN
- 1* Realtek® RTL8723BS 802.11 b/g/n
- Unterstützt 1* Micro SD Sockel (Max 64G)
- 1* USB2.0, 1* OTG, 1* RS232, 1* HDMI
- 12V DC-in
Weitere Informationen: | | MB Model: | – JARMB3288W-2N (3.5” SBC) | Part No: | – HBJC920R3288-2N | CPU/Chipset: | – Rockchip® ARM Cortex A17 RK3288 1.8GHz Quad core, – Rockchip® RK808-B | Memory: | – 2GB/1333MHz DDR3L (Max 4GB) | Storage: | – 8GB Flash (Max 32GB) | Network: | – 1 * REALTEK RTL8211E‐VB Gigabit LAN, – On board 802.11 a/b/g/n/ac,2.4G, – On board BT‐V4.0 BLE | Rear Panel I/O: | – 1 * RJ45, – 1 * HDMI, – 1 * Audio Jack, – 1 * USB2.0, – 1 * OTG (Option USB2.0), – 1 * RS485, – 1 * Micro SD Socket, – 1 * Power button, – 1 * SIM Card Socket, – 12V DC-Jack | Front Panel I/O: | – 2 * Antenna hole | Power Source: | – DC 12V-5.0A, – AC 90~240V input | Compliance: | – RoHS, ErP Ready | Safety: | – Vibration test: N.C, – Shock test: N.C | Temperature: | – Operating Temperature: -10 ~ 60° C, – Storage Temperature: -20 ~ 65° C | Dimensions: | – 190 (W) x 115 (D) x 22 (H) mm | OS Support: | – Android 5.1 | Warranty: | – 2 Year limited warranty | Gewicht: | 1.8 kg |
|
| | |
| | | |
| |