| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-2665 Herst.-Nr.: JBC323U691W-345B EAN/GTIN: 0613165227047 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | - Intel Apollo Lake SoC Prozessor
- 1 * SO-DIMM DDR3L bis zu 8GB
- 4 * USB3.0, 1 * COM, 1 * VGA, 2 * HDMI, 2 * RJ45, 1 * Audio (MIC + Audio Ausgang)
- M/B Formfaktor :NUC (101x101mm)
- DC-12V_40W Netzteil
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | MB Model: | – JNU691B-3350 / NUC (101 X 101 mm), – JNU691B-3455 / NUC (101 X 101 mm) | Part No.: | – HBJC323U691-335B (non-WIFI) / HBJC323U691W-335B (WIFI), – HBJC323U691-345B (non-WIFI) / HBJC323U691W-345B (WIFI) | BIOS: | – AMI 128MB SMT Flash ROM | CPU/Chipset: | – INTEL® Apollo Lake N3350 SoC Processor (TDP : 6W), – INTEL® Apollo Lake J3455 SoC Processor (TDP : 10W) | Memory: | – 1 * DDR3L-1866MHz SO-DIMM up to 8GB | Storage: | – 1 * Full-size mSATA/Mini-PCI Express shared slot, – 1 * 2.5” SATA Drive (only support 2.5″ HDD with a hight ≤ 10mm) | Network: | – 2 * Gigabit LAN, – 1 * Half-size Mini-PCIE slot (for Mini-PCIE WIFI module), – 1 * SIM Card | Rear Panel I/O: | – 2 * USB 3.0, – 2 * HDMI 1.4 (max. 3840×2160@30Hz resolution), – 1 * VGA (max. 1920×1200@60Hz resolution), – 2 * RJ45, – 1 * Audio (Line-out+MIC Combo), – 2 * Antenna holes, – 12V DC in Jack | Front Panel I/O: | – 1 * Power button, – 1 * Power LED, – 2 * USB 3.0, – 1 * COM (RS232/422/485) | Power Source: | – AC-DC Adapter / DC12V-3.3A-40W, – AC 90~240V input | Compliance: | – CE, FCC, RoHS, ErP Ready | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -10 ~ 70° C | Dimensions: | – 116 (W) x 110 (D) x 65 (H) mm | Packing: | – Net Weight: 0.9KG, – Gross Weight: 1.6KG, – Color Box dimension: 158 (W) * 164 (D) * 123.6 (H) mm | OS Support: | – Windows 10, Linux | Warranty: | – 2 Year limited warranty | Gewicht: | 2.1 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |