| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-2687 Herst.-Nr.: JBC801C7B-7200 EAN/GTIN: 0613165227269 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | - Intel® Kaby Lake i5-7200U 2.5G Dual Core CPU
- 1* SO-DIMM DDR4 2133MHz bis zu 16GB
- 2* Intel® GbE, 2* USB3.0, 6* USB2.0
- 1* mSATA, 2* Mini PCIe, 2* SIM Karten Slot
- Unterstützt EDP und HDMI Ausgang
- 9~24V DC-in
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | MB Model: | – JNC7B-E7200 / 5.25” SBC | Part No: | – HBJC801C7B-7200 (non-WIFI), – HBJC801C7BW-7200 (WIFI) | BIOS: | – AMI 128MB SMT Flash ROM | CPU/Chipset: | – Intel® Kaby lake i5-7200U 2.5GHz Dual Cores CPU | Memory: | – 1 * DDR4 2133MHz up to 16GB | Storage: | – 1 *2.5” SATAIII 6Gb/s internal drive bay (only support 2.5″ HDD with a hight ≤ 10mm), – 1 * M-SATA Socket | Network: | – 2 * GbE ( Intel® I211AT + I219LM ) | Rear Panel I/O: | – 2 * USB 3.0, – 6 * USB2.0, – 1 * HDMI, – 1 * EDP, – 2 * RJ45, – 1 * DC Jack (Lockable), – 1 * Power Button, – 2 * Antenna | Power Source: | – 9~24V DC input | Compliance: | – CE, FCC, RoHS, ErP Ready (Option) | Temperature: | – Operating Temperature: -10 ~ 50° C, – Storage Temperature: -20 ~ 60° C | Dimensions: | – 215.0 (W) x 135.0 (D) x 60.0 (H) mm | OS Support: | – Windows 10, Linux | Warranty: | – 2 Year limited warranty | Gewicht: | 3.5 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |