| |
|
| Artikel-Nr.: 2072-2738 Herst.-Nr.: JC390F841ZAU34B EAN/GTIN: 0613165227788 |
|
|
| | |
| Januar 2023: Intel i225V LAN anstelle i211AT - Intel® Apollo Lake SoC Prozessor
- 1 * SO-DIMM DDR3L 1866MHz bis zu 8GB
- 4 * USB3.0, 2 * COM, 2 * HDMI, 1 * Audio, 2 * RJ45
- Produkt Abmessung: 185 x 165 x 48 mm
- DC-12V_5A_60W Netzteil mit Schraubverschluss
Weitere Informationen: | | MB Model: | – JNF841-J3455, | BIOS: | – AMI EFI Flash ROM | CPU/Chipset: | – Intel® Apollo Lake SoC Processor (J3455) | Memory: | 1 * SO-DIMM DDR3L-1866 up to 8GB | Storage: | – 1 * 2.5” SATA drive bay (only support 2.5″ HDD with a hight ≤ 10mm), – 1 * M.2 (M-key SATA Interface 2280) | Network: | – 2 * Intel i255V Gigabit LAN, – 2 * Full size Mini-PCIe slot (Can be installed WiFi module & 3G/4G module), – 1 * SIM slot | TPM: | – TPM2.0 on-board (option) | Rear Panel I/O: | – 4 * USB3.0, – 2 * HDMI 1.4, – 2 * RJ45, – 1 * Audio combo Jack (Line-out & MIC-in), – 2 * COM (RS232), – 2 * Antenna holes (WiFi Only), – Lockable DC-In jack | Front Panel I/O: | – 1 * Power button + LED, – 1 * HDD LED, – COM (Expansion Module, support RS232/422/485), – Intel Gigabit LAN (Expansion Module), – USB3.0 (Expansion Module), – 16-Bits GPIO (Expansion Module) | Power Source: | – 60W AC-DC Adapter / DC12V-5A, – AC 90~240V input | Compliance: | – CE, FCC, LVD | Temperature: | – Operating temperature: 0 ~ 50° C (Under the condition of using 2.5” HDD), – Storage Temperature: -20 ~ 60° C (Under the condition of using mSATA), (The test environment is closed and windless), – Storage Temperature: -10 ~ 70° C, – Humidity : 90% , non-condensing | Dimensions: | – 185 (W) x 165 (D) x 48 (H) mm | Packing: | – Net Weight: 2.4KG, – Gross Weight: 3.4KG, – Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm | OS Support: | – Windows 10, Linux | Gewicht: | 3.8 kg |
|
| | |
| | | |
| |