| |
|
| Artikel-Nr.: 2072-2863 Herst.-Nr.: HPC-WV101 EAN/GTIN: 0613165228860 |
|
|
| | |
| - 10.1” 350 nits TFT LCD mit LED backlight
- ARM Cortex RK3288 CPU, 4x 1,8 GHz
- Onboard 1333/2GB DDR3L DRAM
- Onboard 8G Flash ROM
- Unterstützt Android 5.1/9.0 und Debian 9.0
- IP65 Front, geschützt gegen Wasser und Staub
- 9-36V DC-in
Weitere Informationen: | | Display: | – IP65, NEMA 4 rugged protection, metal front bezel, – 10.1″ With LED Backlight, – 350 nits Brightness (cd/m²), – 262K display color, – 1280 x 800 @ 60Hz resolution, – 160°/160° viewing angle (H/V), – 0.1695 x 0.1695mm pixel pitch, – 16:10 aspect ratio, – 600:1 contrast ratio, – 25ms response time | Touch Screen: | – Projected capacitive type, – 257.10 x 159.66mm ±0.2mm active range, – Transparency ≧ 87%, – Operating force ≦ 80g, – Surface Hardness ≧ 6H (ASTM D3363, pressure 1N/45°) | Case: | – Aluminum panel, – Iron case, – Black color, – Spray paint coating requirement | Main System: | – Rockchip® ARM Cortex A17 1.8GHz/QC processor, – Onboard 1333/2GB DDR3L DRAM, – Onboard 8G Flash ROM, – Watchdog Timer 256 levels, 0~255 sec., – Speaker: 2* 2W/8Ohm, – Camera: 1* 500W USB (Option), – OS Support Android 5.1/9.0 or Debian 9.0, – Power Consumption: 8.5W | Expansion: | – 1* Micro SD socket | I/O Connector: | – 2* USB2.0 (USB1 Co-lay OTG), – 1* HDMI 1.4, – 1* AUDIO(Line-out +MIC), – 1* Micro SD Socket, – 1* Power Button, – 1* GbE, – 1* 9~36V DC jack | Power Input: | – 9~36V DC-in | Dimensions: | – 259.3 * 177.3 * 39.0mm | Compliance: | – CE, FCC, IP65(Front)-Option | Safety: | – Shock: 15G, 11ms duration, – Vibration: 5~500Hz/1 Grms, | Temperature: | – Operating: -10°C ~ 50°C, – Storage: -20°C ~ 60°C | Gewicht: | 5.0 kg |
|
| | |
| | | |
| |