| |
|
| Artikel-Nr.: 2072-2910 Herst.-Nr.: HBFBU691-3455-B EAN/GTIN: 0613165229331 |
|
|
| | |
| - Intel® Apollo Lake SoC Prozessor
- Unterstützt 1* DDR3L 1866MHz SO-DIMM bis zu 8GB
- 1* VGA, 2* HDMI
- 4* USB3.0, 1* RS232/422/485, 2* GbE, 1* Audio
- 12V DC-Anschluss
Weitere Informationen: | | MB Model: | – JNU691B-3455 | Part No.: | – HBFBU691-3455-B, – HBFBU691Z-3455-B (support Mini PCIe ac WiFi) | BIOS: | – AMI UEFI | CPU/Chipset: | – Intel® Apollo Lake J3455 SoC Processor (Quad Core, 1.50/2.30 GHz) | Memory: | – Support 1 * DDR3L 1866MHz SO-DIMM up to 8GB | Network: | – 2 * RJ45 (Realtek RTL8111H GbE), – Mini PCIe ac Wifi card (HBFBU691Z-3455-B only) | Storage: | – Support 1 * mSATA (full size) Device | Expansion: | – 1 * half size Mini PCIe slot for WiFi module | Audio: | – HD Audio: Realtek ALC662VD | Rear Panel I/O: | – 2 * USB 3.0, – 2 * HDMI (Max. resolution: 3840×2160@30Hz), – 2 * GbE, – 1 * GND hold, – 1 * Line-out/MIC combo, – 1 * DC-in jack | Front Panel I/O: | – 1 * VGA (Max. resolution: 1920×1200@60Hz), – 2 * USB 3.0, – 1 * COM (RS232/422/485), – 1 * power button | Power Source: | – Adapter : AC 90~240V / DC12V / 40W, – MB : 12V DC input | Compliance: | – CE, FCC, RoHS, ErP | Temperature: | – Operating Temperature: 0 ~ 50° C with air flow (mSATA), – Storage Temperature: -10 ~ 70° C, – Humidity : 90%, non-condensing | Dimensions: | – 124(W) x 109 (D) x 55 (H) mm | Gewicht: | 2.2 kg |
|
| | |
| | | |
| |