| |
|
| Artikel-Nr.: 2072-3371 Herst.-Nr.: HBJC330U95V-5205 EAN/GTIN: 0613165233000 |
|
|
| | |
| - Intel® 5205U SoC Prozessor
- Unterstützt Dual Channel DDR4 2666MHz bis zu 64GB
- 1* Intel® I219LM GbE, 1* Intel® I225-V 2.5GbE
- 1* M.2 (M-key, SATA interface), 1* M.2 (E-key, support CNVi)
- 1* RS232/RS422/485, 4* USB3.2
- 1* DP, 2* HDMI
- 12~24V DC-in
Weitere Informationen: | | Model: | – HBJC330U95V-10210 (CPU : 10210U, default), – HBJC330U95VI-10210 (CPU : 10210U, Wifi), – HBJC330U95V-5205 (CPU : 5205U), – HBJC330U95VI-5205 (CPU : 5205U, Wifi) | CPU/Chipset: | – Intel® Comet Lake i5-10210U 1.6G QC SoC Processor, – Intel® Comet Lake 5205U SoC Porcessor | BIOS: | – AMI 128MB SMT Flash ROM | Memory: | – 2 * DDR4 2666MHz SO-DIMM up to 64GB | Network: | – 1* Intel® I219LM GbE, – 1* Intel® I225-V 2.5GbE | Graphics: | – 1* HDMI1.4 (Max Resolution : 4096×2304@30Hz), – 1* HDMI2.0 (Max Resolution : 4096×2304@60Hz), – 1* DP (Max Resolution : 4096×2304@60Hz), – Support Triple Displays | Storage: | – 1 * M.2 (M-Key, 2242, SATA interface) | Expansion: | – N/A | Rear Panel I/O: | – 2 * USB3.2 (Gen2), – 1 * DP1.4, – 1 * HDMI2.0, – 1 * HDMI1.4, – 2 * RJ45, – 1 * DC Jack (12~24V) | Front Panel I/O: | – 1 * Audio Jack (Line out +MIC), – 2 * USB3.2 (Gen2), – 1 * RS232/422/485, – 1 * Power Button | Internal Connector: | – 1 * M.2 (M-Key, SATA Interface), – 1 * M.2 (E-Key) for CNVi or PCI-E/USB WIFI/BT, – 8bit GPIO, – 2 * USB2.0 | Power Source: | – 12~24V DC-in, – Adapter: DC 19V/6.32A 120W | Compliance: | – CE, FCC, RoHS, ErP Ready (Option) | Temperature: | – Operating Temperature: -10 ~ 50° C, – Storage Temperature: -20 ~ 60° C | Dimensions: | – 150 (W) x 106 (D) x 75 (H) mm | OS Support: | – Windows 10, Linux | Gewicht: | 2.0 kg |
|
| | |
| | | |
| |